270W - Recp Duplex 15A 125V 2P3W STR WH

Eaton

  • $1.05 (Each)
  • $1.05 (Each)

  • $10.47 (Per 10)

  • $104.69 (Per 100)

In-Stock: 91 available locally (Shawnee, OK) ( change location)
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
270W
Manufacturer
Eaton
Manufacturer's Part Number
270W
Description
Recp Duplex 15A 125V 2P3W STR WH
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, White, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750830 / 00032664750830
Weight per unit
0.131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$10.47 (Per 10)
Standard Packaging
$104.69 (Per 100)
Stock Availability
Shawnee
91 (Check another store)
Oklahoma City
752
All Stores
21,459
Resources
Images
 
 
270W - Small Image
 
270W - Large Image
 
270W - Large Image
 
270W - Large Image
 
270W - Large Image
 
270W - Video
Attachments
 
 
270W - Specification Sheet
Brochures
 
 
270W - Brochure
Other Links
 
 
270W - Other
 
270W - Other
 
270W - Other
 
270W - Other
 
270W - Other
 
270W - Other
 
270W - Other
 
270W - Other
 
270W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.31 in
Width
0.69 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 15A 125V 2P3W STR WH
Features
Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s
Short Description
15 A, 125 V, Duplex Receptacle, White, NEMA 5-15R, Res
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD 270W Recp Duplex 15A 125V 2P3W
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
package quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426
Mounting Type
Flush Mount
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
270W
GTIN
00032664750830
UPC
032664750830
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.1200 lb
Weight per each
0.131
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,459

Location search:
These alternate items can be purchased instead of 270W.
Jump To:

Similar Items

Similar items are close alternatives to 270W, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270W
  • Shawnee Availability: 117
  • Total Availability: In Stock
  • MFR Part #: TR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($19.70) · 100 ($197.00) ·
TR270W - Eaton Wiring Devices

Shawnee Availability: In Stock

Total Availability: In Stock

Book Price

$1.97

Each

QTY:
Each
Add
Our Pass and Seymour Trademaster Registered Receptacles Combine A Traditional Lo...
  • MFR Part #: 3232W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($8.78) · 200 ($175.68) ·
3232W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$0.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat