V48M28T2216 - 225KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150

Eaton

  • $11353.69 (Each)
  • $11,353.69 (Each)

In-Stock: 1 available locally (Austin RDC, TX) ( change location)
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
V48M28T2216
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T2216
Description
225KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR944, 220°C, 225 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 225 Kva, WS61, 280B
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147289 / 00786680147289
Weight per unit
1622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,353.69 (Each)
Stock Availability
Austin RDC
1 (Check another store)
All Stores
5
Resources
Images
 
 
V48M28T2216 - Small Image
 
V48M28T2216 - Large Image
 
V48M28T2216 - Video
Attachments
 
 
V48M28T2216 - Specification Sheet
Brochures
 
 
V48M28T2216 - Brochure
Other Links
 
 
V48M28T2216 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
225KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
extra long description
ETN V48M28T2216 225KVA 3PH 480-208Y
Long Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR944, 220°C, 225 kVA, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 225 kVA, WS61, 280B
Special Features
Fungus-resistent varnished core and coil
Product Type
225KVA 3PH 480-208Y/120 150C.
Additional Information
media
Yes
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Tap Size
2 at +2.5%, 4 at -2.5%
Insulation Class
220 °C
kva rating
225
dimensions
33.5000 IN X 38.0000 IN X 60.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T2216
GTIN
00786680147289
UPC
786680147289
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
1622
Carton
1
Uses, Certifications, and Standards
Mounting
Floor or wall, upright only
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
1 View Store

Distribution Centers

Location Stock Available
Deer Park
2 View Store
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of V48M28T2216.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T2216, though they may not be 100% alike.

600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distrib...
  • MFR Part #: SG3A0225KB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SG3A0225KB - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat