S20N11S15N - 15KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $1672.16 (Each)
  • $1,672.16 (Each)

In-Stock: 2 available locally (Tulsa, OK) ( change location)
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
S20N11S15N
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S15N
Description
15KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 15 K Va Va Rating, Encapsulated Transformer, 10.52 In Overall Length, 13.38 In Overall Width, 19 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 210 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680103551 / 00786680103551
Weight per unit
216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,672.16 (Each)
Stock Availability
Tulsa
2 (Check another store)
All Stores
84
Resources
Images
 
 
S20N11S15N - Small Image
 
S20N11S15N - Large Image
 
S20N11S15N - Large Image
 
S20N11S15N - Large Image
 
S20N11S15N - Large Image
Specifications Sheets
 
 
S20N11S15N - Specification Sheet
Attachments
 
 
S20N11S15N - Specification Sheet
Brochures
 
 
S20N11S15N - Brochure
Tech Bulletins
 
 
S20N11S15N - Tech Bulletin
Other Links
 
 
S20N11S15N - Other
 
S20N11S15N - Other
 
S20N11S15N - Other
 
S20N11S15N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Overall Length
10.52 in
Descriptions
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 15 K VA VA Rating, Encapsulated Transformer, 10.52 in Overall Length, 13.38 in Overall Width, 19 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 210 lb
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 15 K VA, 60 Hz, NEMA 3R
Description
15KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
extra long description
ETN S20N11S15N 15KVA Type EP XFMR 1
Additional Information
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
15 K VA
Transformer Type
Encapsulated Transformer
Overall Width
13.38 in
Overall Height
19 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
dimensions
10.5200 IN X 13.3800 IN X 19.0000 IN
kva rating
15
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11S15N
GTIN
00786680103551
UPC
786680103551
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
210 lb
Weight per each
216
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S20N11S15N.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S20N11S15N.

Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480...
  • Our Part #: S20N11S15N
  • Tulsa Availability: 2
  • Total Availability: In Stock
  • MFR Part #: S20N11S15N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,672.16) ·
S20N11S15N - Eaton Corp

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$1,672.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S20N11S15N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T2535173S Acme Electric 00047503734155
HL121070SH Dongan 00782490412883
S20N11S15N Eaton 00786680103551
C1F015LES Hammond Power Solutions 00803423091385
4110161000 Jefferson Electric 00783795147531
4110161277 Jefferson Electric 00783795147562
4110164300 Jefferson Electric 00783795147579
1D1N015 Siemens 00804766213625
1F1R015 Siemens 00804766213632
HS5F15AS SolaHD 00783472000364
15S40F Capital Tristate 00785901039365

* All prices subject to change.

Begin Live Chat