270CLEDMR24ADB - EDW

270CLEDMR24ADB - Clearview Led Stacklight Module, Multi-Mode, Red,

Edwards

  • $241.28 (Each)
  • $241.28 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    270CLEDMR24ADB
    Manufacturer
    Edwards
    Manufacturer's Part Number
    270CLEDMR24ADB
    Description
    Clearview Led Stacklight Module, Multi-Mode, Red,
    SMD Multi-Mode Led Module and Light Source For Use With 200 Class 70 MM Led Stacklight Modules. Black Ring. Clear Lens and Red Led. 24V Ac/DC.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Signalling & Security Equipmen - Signaling & Security Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Signaling Equipment
    UNSPSC
    39111706 - Strobe or warning lights
    UPC/GTIN
    782640229521 / 00782640229521
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $241.28 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    CLEARVIEW LED STACKLIGHT MODULE, MULTI-MODE, RED,
    Product Type
    Red Led CLR Len MM 24VA/D BLK
    extra long description
    EDW 270CLEDMR24ADB RED LED CLR LEN
    Long Description
    SMD Multi-Mode LED Module and Light Source for use with 200 Class 70 mm LED Stacklight Modules. Black Ring. Clear Lens and Red LED. 24V AC/DC.
    Manufacturer Information
    Brand
    Edwards
    Manufacturers Part Number
    270CLEDMR24ADB
    GTIN
    00782640229521
    UPC
    782640229521
    Taxonomies, Classifications, and Categories
    Category Description
    SIGNALING EQUIPMENT
    Packaging
    Weight per each
    0.3
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 270CLEDMR24ADB

    Type in the slang term you'd like to suggest.

* All prices subject to change.