ECNR50 - 50A 250V Class RK5 Time Delay CL Fuse

Edison

  • $22.88 (Each)
  • $22.88 (Each)

  • $228.80 (Per 10)

In-Stock: 9 available locally (Temple, TX) (change location)
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
ECNR50
Manufacturer
Edison
Manufacturer's Part Number
ECNR50
Description
50A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 50 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507383 / 00782634507383
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$228.80 (Per 10)
Stock Availability
Temple
9 (Check another store)
Austin RDC
195
All Stores
1,980
Resources
Images
 
 
ECNR50 - Large Image
 
ECNR50 - Large Image
Attachments
 
 
ECNR50 - Specification Sheet
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
250 V ac;125 V dc
Current Rating
50 A
interrupt rating
200000 A
Terminal Type
Ferrule
Interrupting Rating
200000 Amp (DC)
Characteristics
Dual Element, 10 Second Time Delay
Dimensions and Weight
Diameter
0.81 in
Overall Length
3 in
Length
3 INCH
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 50 A, 250 V ac;125 V dc, Ferrule Terminal, 0.81 in Diameter, 3 in Overall Length, 1 lb
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Short Description
Power Fuse, 50 A, 250 VAC/125 V dc, Time Delay, RK5 Class
Description
50A 250V CLASS RK5 TIME DELAY CL FUSE
extra long description
CLASS RK5 TYPE; 3 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.81 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 50 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL
Additional Information
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load
Commodity Description
DUAL ELEMENT FUSES
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
ECNR50
Brand
EDISON
Model
ECNR
GTIN
00782634507383
UPC
782634507383
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
1 lb;0.45 kg
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
Approval
UL 248-12, CE, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,980

Location search:
These alternate items can be purchased instead of ECNR50.
Jump To:

Similar Items

Similar items are close alternatives to ECNR50, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRNR50
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRN-R-50
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($299.50) ·
FRNR50 - Bussmann Fuses

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.95

Each

QTY:
Each
Add
FLNR050ID Is A Class RK5 Fuse With An Ampere Rating Of 50 and Cartridge-Style Co...
  • Our Part #: FLNR50ID
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLNR050ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.63) ·
FLNR50ID - Littelfuse

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.63

Each

QTY:
Each
Add
Time Delay Cartridge-50a
  • Our Part #: DLNR50
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLN-R-50
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($125.70) ·
DLNR50 - Bussmann Fuses

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat