RN4 - Universal 3N1 Roof Jack (1-1/2''-2'', 2-1/2''-3'')

LH Dottie

  • $33.51 (Each)
  • $33.51 (Each)

  • $402.12 (Per 12)

In-Stock: 13 available locally (Avondale, AZ) (change location)
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
RN4
Manufacturer
LH Dottie
Manufacturer's Part Number
RN4
Description
Universal 3N1 Roof Jack (1-1/2''-2'', 2-1/2''-3'')
Roof Jack, 1-1/2 In, 2-1/2 In, 3 In Size, 1.57 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30151602 - Flashings
UPC/GTIN
781002103523 / 00781002103523
Weight per unit
1.371 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.51 (Each)
Carton
$402.12 (Per 12)
Stock Availability
Avondale
13 (Check another store)
Phoenix
27
All Stores
167
Resources
Images
 
 
RN4 - Small Image
 
RN4 - Large Image
 
RN4 - Large Image
Specifications Sheets
 
 
RN4 - Specification Sheet
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
1-1/2 in;2-1/2 in;3 in
Descriptions
Description
UNIVERSAL 3N1 ROOF JACK (1-1/2''-2'', 2-1/2''-3'')
Product Type
Roof Jack
Roof Flashing
Long Description
Roof Jack, 1-1/2 in,2-1/2 in,3 in Size, 1.57 lb
Short Description
Roof Flashing, 1-1/2;2-1/2;3in, 12CT, 1.57 lb
extra long description
DOTTIE RN4 1-1/2"- 2" - 2-1/2" - 3"
Special Features
Features: Water-Tight Seal
Additional Information
package quantity
12 CT
included
Elastomer Collar
Pipe Size
1-1/2, 2, 2-1/2, 3
Manufacturer Information
Manufacturers Part Number
RN4
Brand
LH DOTTIE
GTIN
00781002103523
UPC
781002103523
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROOF FLASHING
Packaging
Weight
1.57 lb
Weight per each
1.371
Carton
12
Uses, Certifications, and Standards
Application
Connection Between Roof Line and Service Entrance Conduit/Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RN4.
Jump To:

Similar Items

Similar items are close alternatives to RN4, though they may not be 100% alike.

Roof Flashing, 2 In Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry...
  • Our Part #: RF200
  • Avondale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RF-200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($505.92) ·
RF200 - Nsi Industries

Avondale Availability: In Stock

Total Availability: In Stock

Book Price

$20.24

Each

QTY:
Each
Add
Universal Roof Jack - Fits Pips Sizes 1/4" Thru 3"
  • Our Part #: RS051BA
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS051BA
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($435.10) ·
RS051BA - Peco Fasteners, Inc.

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat