TGC40 - Cable Tray #6-2/0 Ground Clamp

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TGC40
Manufacturer
Eaton
Manufacturer's Part Number
TGC40
Description
Cable Tray #6-2/0 Ground Clamp
Eaton Crouse-Hinds Series TGC Cable Tray Ground Conductor Clamp, #6-2/0 Awg, Malleable Iron
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274276014 / 00782274276014
Weight per unit
0.104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
TGC40 - Tech Bulletin
Images
 
 
TGC40 - Large Image
 
TGC40 - Large Image
 
TGC40 - Large Image
 
TGC40 - Small Image
Attachments
 
 
TGC40 - Specification Sheet
Other Links
 
 
TGC40 - Other
 
TGC40 - Other
 
TGC40 - Other
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
EPDM RUBBER
Dimensions and Weight
Size
2 in
Descriptions
Features
TGC cable tray grounding conductor clamps from Eaton Crouse-Hinds Division are designed for use in heavy industrial applications to securely attach a grounding conductor to cable tray to maintain grounding continuity for the entire cable tray system. TGCs meet UL and NEC Code requirements and may be installed indoors or outdoors with most types of cable trays with inside or outside flanges.
Description
CABLE TRAY #6-2/0 GROUND CLAMP
Product Type
6 to 2/0 Cab Tray GRND Conduct Clamp
Long Description
Eaton Crouse-Hinds series TGC cable tray ground conductor clamp, #6-2/0 AWG, Malleable iron
extra long description
CRS-H TGC40 6 TO 2/0 CAB TRAY GRND
Additional Information
dimensions
1.8800 IN X 0.8800 IN X 1.7800 IN
Manufacturer Information
Manufacturers Part Number
TGC40
Brand
Eaton
GTIN
00782274276014
UPC
782274276014
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Cable tray ground conductor clamp
Packaging
Weight per each
0.104
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514-B, UL 886
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TGC40.
Jump To:

Cross Referenced

These items are similar to TGC40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TCGC Appleton Electric 00781381541749
TGC40 Eaton Crouse-Hinds 00782274276014
CTGC625A O-Z Gedney 00783126100006

* All prices subject to change.

Begin Live Chat