LTB7590G - 3/4" 90D LT Conn

Eaton

  • $23.68 (Each)
  • $23.68 (Each)

  • $236.78 (Per 10)

  • $2,367.75 (Per 100)

In-Stock: 113 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB7590G
Manufacturer
Eaton
Manufacturer's Part Number
LTB7590G
Description
3/4" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Insulated, #4-14 Awg Lug Size, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564264428 / 00784564264428
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.68 (Each)
Carton
$23.68 (Each)
Standard Packaging
$236.78 (Per 10)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
113
Resources
Images
 
 
LTB7590G - Small Image
 
LTB7590G - Large Image
Attachments
 
 
LTB7590G - Specification Sheet
Tech Bulletins
 
 
LTB7590G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3/4 LT 90 Deg Conn Ground Lug Insulated
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Description
3/4" 90D LT CONN
extra long description
MIDWEST LTB7590G 3/4 LT 90 DEG CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Insulated, #4-14 AWG lug size, Malleable iron, 3/4"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
dimensions
2.1300 IN X 1.5600 IN X 2.1250 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB7590G
Brand
Eaton
GTIN
00784564264428
UPC
784564264428
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.59
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.88
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 113

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
5 View Store
Gonzales
108 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat