661S - 3/4 Emt CMP CPL

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $33.11 (Per 25)

  • $132.45 (Per 100)

Availability: In Stock Locally
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
661S
Manufacturer
Eaton
Manufacturer's Part Number
661S
Description
3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564206619 / 00784564206619
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$33.11 (Per 25)
Resources
Tech Bulletins
 
 
661S - Tech Bulletin
Attachments
 
 
661S - Specification Sheet
Images
 
 
661S - Large Image
 
661S - Large Image
 
661S - Large Image
 
661S - Small Image
 
661S - Large Image
Other Links
 
 
661S - Other
 
661S - Other
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
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA
Short Description
EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA
Special Features
Concrete-Tight;Raintight
Description
3/4 EMT CMP CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 661S 3/4 EMT CMP CPL
Additional Information
Standards Met
UL E-22132;cUL
package quantity
25 CT
Made in USA
yes
for use with
EMT Conduit
dimensions
1.7500 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
661S
GTIN
00784564206619
UPC
784564206619
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
25
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat