651S - 3/4 Emt CMP Conn

Eaton

  • $1.09 (Each)
  • $1.09 (Each)

  • $27.16 (Per 25)

  • $108.63 (Per 100)

Availability: In Stock Locally
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
651S
Manufacturer
Eaton
Manufacturer's Part Number
651S
Description
3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564206510 / 00784564206510
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$27.16 (Per 25)
Resources
Tech Bulletins
 
 
651S - Tech Bulletin
Attachments
 
 
651S - Specification Sheet
Images
 
 
651S - Large Image
 
651S - Small Image
 
651S - Large Image
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
Zinc Plated
Dimensions and Weight
Length
1.65 in
Diameter
1.3 in
Size
3/4 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight
Special Features
Concrete-Tight
Description
3/4 EMT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 651S 3/4 EMT CMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.58 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL Listed
package quantity
25 PK
Made in USA
yes
dimensions
1.5900 IN X 1.2000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
651S
GTIN
00784564206510
UPC
784564206510
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat