461 - 3/4" STL Emt Set/Screw Coupling

Eaton

  • $0.82 (Each)
  • $0.82 (Each)

  • $20.61 (Per 25)

  • $82.43 (Per 100)

Availability: In Stock Locally
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
461
Manufacturer
Eaton
Manufacturer's Part Number
461
Description
3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104618 / 00784564104618
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$20.61 (Per 25)
Resources
Attachments
 
 
461 - Specification Sheet
Images
 
 
461 - Large Image
 
Large Image - Large Image
 
461 - Small Image
Tech Bulletins
 
 
461 - Tech Bulletin
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
Zinc Plated
Dimensions and Weight
Length
1.875 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA
Short Description
EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA
Special Features
Concrete-Tight
Description
3/4" STL EMT SET/SCREW COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 461 3/4 EMT SS CPL
Additional Information
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
25 PK
Made in USA
yes
dimensions
1.8800 IN X 1.1300 IN X 1.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
461
GTIN
00784564104618
UPC
784564104618
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.11 lb/EA
Weight per each
0.11
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat