THHN12SLGYPRCP20 - COP

THHN12SLGYPRCP20 - THHN 12 Sol Gray/Purple Stripe 2000' CP

Copper

  • $0.22 (Per Foot)
  • $0.22 (Per Foot)
  • $215.11 (Per 1,000 Feet)

Availablity: Out of Stock

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    THHN12SLGYPRCP20
    Manufacturer
    Copper
    Manufacturer's Part Number
    58026305
    Description
    THHN 12 Sol Gray/Purple Stripe 2000' CP
    The Simpull® Coilpak Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Copper Building Wire - THHN-T90-Sol (Solid)  Mark as Incorrect
    Suggest a New Category
    Classification
    Building Wire
    UNSPSC
    26121517 - Copper wire
    UPC/GTIN
    032886913082 / 00032886913082
    Weight per unit
    0.02 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    Foot
    Unit
    $0.22 (Per Foot)
    Carton
    $0.22 (Per Foot)
    Resources
    Images
     
     
    THHN12SLGYPRCP20 - Small Image
     
    THHN12SLGYPRCP20 - Large Image
     
    THHN12SLGYPRCP20 - 360 Image
    Attachments
     
     
    THHN12SLGYPRCP20 - Specification Sheet
    Other Links
     
     
    THHN12SLGYPRCP20 - Other
     
    THHN12SLGYPRCP20 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    1
    Conductor Size
    12
    Voltage Rating
    600
    Material, Color, and Finish
    Insulation Material
    Length
    Jacket Material
    Nylon
    Dimensions and Weight
    Length
    2000
    Descriptions
    Product Type
    THHN 12 Sol Cu GY1PES 200COILPAK
    Description
    THHN 12 SOL GRAY/PURPLE STRIPE 2000' CP
    extra long description
    SWC 58026305 THHN 12 Sol Cu Gy1PeS
    Special Features
    No Lube
    Long Description
    The SIMpull® CoilPAK Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
    Manufacturer Information
    Brand
    Copper
    Manufacturers Part Number
    58026305
    sub brand
    SIMpull THHN?®
    GTIN
    00032886913082
    UPC
    032886913082
    Taxonomies, Classifications, and Categories
    Category Description
    BUILDING WIRE
    Type
    THHN
    Packaging
    Weight per foot
    0.02
    Carton
    1
    Uses, Certifications, and Standards
    Application
    TW
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for THHN12SLGYPRCP20

    Type in the slang term you'd like to suggest.

* All prices subject to change.