THHN10STGN500 - COP

THHN10STGN500 - THHN 10 STR Green 500'

Copper

  • $81.53 (for 500 Feet)
  • $0.16 (1 Foot)
  • $81.53 (500 Feet)
  • $163.05 (1,000 Feet)

In-Stock: 8,000 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    THHN10STGN500
    Manufacturer
    Copper
    Manufacturer's Part Number
    22977301
    Description
    THHN 10 STR Green 500'
    THHN Building Wire, 30 A, 600 V, 19 Strands, #10 Awg Conductor Size, Nylon Jacket Material, PVC Insulation Material, Annealed Copper Conductor Material, Green, 500 FT Overall Length, 161 Mil Outside Diameter, 20 Mil Insulation Thickness, 90 °C Operating Temperature, 38 LB/MFT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Copper Building Wire - THHN-T90-STR (Stranded)  Mark as Incorrect
    Suggest a New Category
    Classification
    Building Wire
    UNSPSC
    26121614 - Building cable
    UPC/GTIN
    032886230400 / 00032886230400
    Weight per unit
    0.038 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    500 Feet
    Unit
    $0.16 (1 Foot)
    Reel
    $81.52 (500 Feet)
    Standard Packaging
    $163.05 (1,000 Feet)
    Stock Availability
    Nacogdoches
    8,000 Feet (Check another store)
    All Stores
    1,260,500 Feet
    Resources
    Images
     
     
    THHN10STGN500 - Small Image
     
    Large Image - Large Image
     
    Small Image - Small Image
     
    THHN10STGN500 - Large Image
     
    THHN10STGN500 - Large Image
    Specifications Sheets
     
     
    THHN10STGN500 - Specification Sheet
    Attachments
     
     
    THHN10STGN500 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    30 A
    30 AMPERE
    Conductor Size
    #10 AWG
    10 AWG
    Voltage Rating
    600 V
    Stranding
    19 STRANDS
    Material, Color, and Finish
    Jacket Material
    Nylon
    NYLON
    Conductor Material
    Annealed Copper
    ANNEALED COPPER
    Color
    Green
    Insulation Material
    PVC
    Insulation Color
    GREEN
    Dimensions and Weight
    Overall Length
    500 ft
    Outer Diameter
    161 MIL
    Length
    500 FT
    Length in ft
    500 W
    Descriptions
    Product Type
    Cable
    THHN Building Wire
    Long Description
    THHN Building Wire, 30 A, 600 V, 19 Strands, #10 AWG Conductor Size, Nylon Jacket Material, PVC Insulation Material, Annealed Copper Conductor Material, Green, 500 ft Overall Length, 161 mil Outside Diameter, 20 mil Insulation Thickness, 90 °C Operating Temperature, 38 lb/mft
    COPPER BUILDING WIRE, THHN, THWN, MTW, AWM; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; CONDUCTOR MATERIAL ANNEALED COPPER; 10 AWG CONDUCTOR; 19 STRANDS; NYLON JACKET; PVC INSULATION MATERIAL; GREEN INSULATION; OUTER DIAMETER 161 MIL
    Features
    Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
    Short Description
    THHN Building Wire, 10 AWG, Stranded, Annealed Copper, Yellow, 500
    Additional Information
    Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
    RoHS Compatible; Applicable Standard ASTM B3, ASTM B8, ASTM B787, Federal Specification A-A-59544, NFPA 70, NEMA WC-70
    Commodity Description
    COPPER BUILDING WIRE-THHN-T90-STR
    Description
    THHN 10 STR GREEN 500'
    Additional Information
    Number of Strands
    19
    outside diameter
    161 mil
    Insulation Thickness
    20 mil
    Maximum Operating Temperature
    90 °C
    Standards Met
    CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
    Made in USA
    Yes
    Manufacturer Information
    Brand
    SOUTHWIRE
    Copper
    SOUTHWIRE COMPANY
    Manufacturers Part Number
    22977301
    GTIN
    00032886230400
    UPC
    032886230400
    Taxonomies, Classifications, and Categories
    Category Description
    BUILDING WIRE
    Type
    THHN, THWN, MTW, AWM
    Availability
    minimum qty
    500
    Packaging
    Package Type
    Spool
    SPOOL
    Weight
    38 lb/mft
    38 LB/MFT
    Weight per foot
    0.038
    Carton
    500
    Package
    1000
    Uses, Certifications, and Standards
    Application
    Commercial;Industrial
    Temperature Rating
    90 DEG C
    Approval
    UL 83/758/1063/1581, UL (Canada and US), CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1,000 Carthage
    View Store
    2,500 Henderson
    View Store
    1,000 Jacksonville
    View Store
    500 Jasper
    View Store
    1,000 Lufkin
    View Store
    8,000 Nacogdoches
    View Store
    500 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    10,500 Abilene
    View Store
    14,000 Alexandria
    View Store
    15,500 Amarillo
    View Store
    15,000 Atlanta
    View Store
    73,000 Austin RDC
    View Store
    11,000 Baton Rouge
    View Store
    10,000 Bossier City
    View Store
    34,500 Deer Park
    View Store
    147,500 DFW RDC
    View Store
    65,000 Houston RDC
    View Store
    25,500 Little Rock
    View Store
    12,000 Longview
    View Store
    27,500 Lubbock
    View Store
    21,500 McAllen
    View Store
    25,500 Odessa
    View Store
    28,000 Oklahoma City
    View Store
    59,000 Phoenix
    View Store
    49,500 San Antonio RDC
    View Store
    64,500 Springdale
    View Store
    3,500 Texarkana
    View Store
    43,000 Tulsa
    View Store
    15,000 Tyler
    View Store
    2,500 West Monroe
    View Store
    8,500 West Wichita

    A-L

    Location Stock Available
    View Store
    1,500 Andrews
    View Store
    4,500 Arlington Branch
    View Store
    1,500 Athens
    View Store
    2,500 Bastrop
    View Store
    6,000 Benton
    View Store
    3,500 Bentonville
    View Store
    4,000 Big Spring
    View Store
    3,500 Borger
    View Store
    2,500 Bridgeport
    View Store
    3,500 Brownsville
    View Store
    3,500 Brownwood
    View Store
    3,500 Bryan
    View Store
    3,000 Burleson
    View Store
    500 Cabot
    View Store
    6,000 Carlsbad
    View Store
    1,500 Cedar Park
    View Store
    1,500 Cleburne
    View Store
    1,500 Clovis
    View Store
    7,500 Conroe
    View Store
    5,500 Conway
    View Store
    1,000 Corsicana
    View Store
    2,000 Covington
    View Store
    39,000 Dallas
    View Store
    5,000 Deer Valley
    View Store
    5,500 Denton
    View Store
    2,500 Dumas
    View Store
    3,500 Duncan
    View Store
    2,500 Edmond
    View Store
    1,000 El Dorado
    View Store
    6,000 Enid
    View Store
    2,000 Ennis
    View Store
    5,500 Fayetteville
    View Store
    1,500 Fort Smith
    View Store
    1,000 Fort Stockton
    View Store
    2,000 Ft. Worth
    View Store
    2,500 Gainesville
    View Store
    2,000 Galena Park
    View Store
    1,000 Galveston
    View Store
    3,500 Georgetown
    View Store
    1,000 Granbury
    View Store
    2,000 Greenville
    View Store
    2,500 Hereford
    View Store
    2,000 Hobbs
    View Store
    3,000 Hope
    View Store
    3,000 Hot Springs
    View Store
    3,500 Humble
    View Store
    2,500 Huntsville
    View Store
    3,500 Hutchinson
    View Store
    7,000 Katy
    View Store
    2,000 Kenedy
    View Store
    3,500 Kerrville
    View Store
    2,500 Kilgore
    View Store
    5,000 Killeen
    View Store
    4,000 Lafayette
    View Store
    2,500 Lancaster
    View Store
    8,500 Lawton
    View Store
    8,000 League City
    View Store
    3,500 Leesville

    M-Z

    Location Stock Available
    View Store
    1,500 Magnolia
    View Store
    2,000 Mansfield
    View Store
    4,500 Marble Falls
    View Store
    1,500 Marshall
    View Store
    7,000 McKinney
    View Store
    9,500 Mesa
    View Store
    5,500 Midland
    View Store
    2,500 Mineral Wells
    View Store
    1,000 Monroe
    View Store
    2,000 Moore
    View Store
    1,000 Mt. Pleasant
    View Store
    3,000 N Little Rock
    View Store
    1,500 N. San Antonio
    View Store
    2,500 Natchitoches
    View Store
    3,500 New Braunfels
    View Store
    2,500 New Orleans
    View Store
    13,500 Newnan
    View Store
    3,500 North Austin
    View Store
    1,500 Pampa
    View Store
    3,500 Paris
    View Store
    6,000 Pearland
    View Store
    6,000 Pearsall
    View Store
    4,500 Pecos
    View Store
    2,000 Pine Bluff
    View Store
    500 Pineville
    View Store
    500 Plainview
    View Store
    4,000 Plano
    View Store
    3,000 Pleasanton
    View Store
    3,500 Prosper
    View Store
    5,500 Pryor
    View Store
    2,000 Rockwall
    View Store
    2,000 Rogers
    View Store
    4,000 Rome
    View Store
    3,000 Roswell
    View Store
    2,000 Round Rock
    View Store
    1,500 Russellville
    View Store
    1,000 Ruston
    View Store
    2,000 San Angelo
    View Store
    6,500 San Antonio
    View Store
    8,500 San Marcos
    View Store
    3,000 Searcy
    View Store
    4,500 Sherman
    View Store
    1,500 Shreveport
    View Store
    1,500 Siloam Springs
    View Store
    2,000 South Austin
    View Store
    1,500 Spring
    View Store
    4,000 Stafford
    View Store
    7,500 Stephenville
    View Store
    6,000 Stillwater
    View Store
    1,000 Stuttgart
    View Store
    2,500 Sulphur
    View Store
    4,500 Sulphur Springs
    View Store
    1,000 Sweetwater
    View Store
    6,000 Temple
    View Store
    3,000 Terrell
    View Store
    4,000 Tomball
    View Store
    7,000 Tucson
    View Store
    2,500 Uvalde
    View Store
    1,000 Vidalia
    View Store
    4,000 Waco
    View Store
    7,500 Waxahachie
    View Store
    5,000 Weatherford
    View Store
    9,000 West Dallas
    View Store
    3,500 West Ft. Worth
    View Store
    4,000 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for THHN10STGN500

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

THHN10STBK500 - THHN 10 STR Black 500' - Copper

From Copper,
THHN 10 STR Black 500'

$163.05
Per 1,000 Feet
Item Details

THHN10STWH500 - THHN 10 STR White 500' - Copper

From Copper,
THHN 10 STR White 500'

$163.05
Per 1,000 Feet
Item Details

THHN10STRD500 - THHN 10 STR Red 500' - Copper

From Copper,
THHN 10 STR Red 500'

$163.05
Per 1,000 Feet
Item Details



THHN8BK1000 - THHN 8 STR Black 1000' - Copper

From Copper,
THHN 8 STR Black 1000'

$263.84
Per 1,000 Feet
Item Details

THHN10STBL500 - THHN 10 STR Blue 500' - Copper

From Copper,
THHN 10 STR Blue 500'

$163.05
Per 1,000 Feet
Item Details

EMT34 - 3/4" Emt Conduit - Conduit

From Conduit,
3/4" Emt Conduit

$66.15
Per 100 Feet
Item Details