GAL112 - 1-1/2" Rigid Conduit

Conduit

  • $85.86 (Per 10 Feet)
  • $8.59 (Per Foot)

  • $85.86 (Per 10 Feet)

  • $257.56 (Per 30 Feet)

  • $858.55 (Per 100 Feet)

  • $6,868.40 (Per 800 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL112
Manufacturer
Conduit
Manufacturer's Part Number
GAL112
Description
1-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 1.610 In;40.89 MM Conduit Inner Diameter, 1.900 In;48.26 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 2.58 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - GRC Conduit Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
78541600105
Weight per unit
2.58 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.59 (Per Foot)
Carton
$257.56 (Per 30 Feet)
Standard Packaging
$6,868.40 (Per 800 Feet)
Resources
Images
 
 
GAL112 - Small Image
 
GAL112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Black (Cap)
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 1.610 in;40.89 mm Conduit Inner Diameter, 1.900 in;48.26 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/2 in;41 mm Trade Size, 2.58 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 1-1/2 in, 9 ft 11 in, Steel, 30 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Description
1-1/2" RIGID CONDUIT
Additional Information
Conduit Outer Diameter
1.900 in;48.26 mm
Conduit Inner Diameter
1.610 in;40.89 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Made in USA
yes
package quantity
30 CT
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL112
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
1-1/2 in;41 mm
Availability
minimum qty
10
Packaging
Weight
2.58 lb/ft
Weight per foot
2.58
Carton
30
Package
800
Uses, Certifications, and Standards
Application
Electrical Raceway System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat