1MPLK1 - Line Lug Kit For M.P.

Eaton

  • $21.61 (Each)
  • $21.61 (Each)

In-Stock: 262 available locally (McAllen, TX) (change location)
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
1MPLK1
Manufacturer
Eaton
Manufacturer's Part Number
1MPLK1
Description
Line Lug Kit For M.P.
Eaton Meter Pack Field-Installed Lugs, Field-Installed Lugs, Used With: 400 or 600A Main Bus, Wire Size: (1) #6 Awg-600 Kcmil or (2) #2/0 Awg-250 Kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849054120 / 00786849054120
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.61 (Each)
Stock Availability
McAllen
262 (Check another store)
All Stores
965
Resources
Images
 
 
1MPLK1 - Small Image
 
1MPLK1 - Large Image
Attachments
 
 
1MPLK1 - Specification Sheet
Brochures
 
 
1MPLK1 - Brochure
Other Links
 
 
1MPLK1 - Other
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
Line Lug Kit For M.P.
Description
LINE LUG KIT FOR M.P.
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
extra long description
ETN 1MPLK1 LINE LUG KIT FOR M.P.
Long Description
Eaton meter pack field-installed lugs, Field-installed lugs, Used with: 400 or 600A main bus, Wire size: (1) #6 AWG-600 kcmil or (2) #2/0 AWG-250 kcmil
Special Features
For use with: 400 or 600A main bus
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
6.0000 IN X 4.0000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MPLK1
GTIN
00786849054120
UPC
786849054120
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1MPLK1.
Jump To:

Cross Referenced

These items are similar to 1MPLK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MPLK1 Eaton 00786849054120
BR1224L125 Eaton 00786676446556
BR1224L125125A Eaton n/a
BR1224L125G Eaton 00786676446600
BR1224L125GCH Eaton n/a
CUHBR1224L12 Eaton n/a
TL16150 GENERAL ELECTRIC n/a
5B664 WW GRAINGER n/a
G1224L1125 ITE n/a
G1224ML1125 ITE n/a
HOM1224L125TC Schneider Electric 00785901515982
ELC125ML12 Siemens n/a
LC012DSU Thomas & Betts n/a
L121224CT Westinghouse n/a

* All prices subject to change.

Begin Live Chat