M22SSTX - Legend Plate Holder

Eaton

  • $2.07 (Each)
  • $2.07 (Each)

  • $51.75 (Per 25)
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
M22SSTX
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-X
Description
Legend Plate Holder
M22 Modular Pushbutton Legend Plate Holder Without Legend Plate Insert, 22.5 MM, Button: Black, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277202 / 00786685277202
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Standard Packaging
$51.75 (Per 25)
Resources
Tech Bulletins
 
 
M22SSTX - Tech Bulletin
Other Links
 
 
M22SSTX - Other
 
M22SSTX - Other
Images
 
 
M22SSTX - Large Image
 
M22SSTX - Small Image
Attachments
 
 
M22SSTX - Specification Sheet
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
22.5 mm
Descriptions
Description
LEGEND PLATE HOLDER
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22S-ST-X LEGEND PLATE HOLDER
Product Type
Legend Plate Holder
Long Description
M22 Modular Pushbutton Legend Plate Holder without Legend Plate Insert, 22.5 mm, Button: Black, IP66, NEMA 4X, 13
Special Features
Legend plate Holder
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 0.0200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-X
GTIN
00786685277202
UPC
786685277202
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat