615880 - 5/8"X8' Cu Ground Rod

Nvent Erico

  • $23.84 (Per Rod)
  • $23.84 (Per Rod)

  • $119.20 (Per 5 Rods)

  • $2,384.00 (Per 100 Rods)

Availability: In Stock Locally

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
615880
Manufacturer
Nvent Erico
Manufacturer's Part Number
615880
Description
5/8"X8' Cu Ground Rod
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306092 / 8711893106480 / 00782856306092
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$23.84 (Per Rod)
Carton
$119.20 (Per 5 Rods)
Resources
Other Links
 
 
615880 - Other
 
615880 - Other
 
615880 - Other
 
615880 - Other
Images
 
 
615880 - Large Image
 
615880 - Small Image
 
615880 - Large Image
Attachments
 
 
615880 - Specification Sheet
Brochures
 
 
615880 - Brochure
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
Copper-Bonded Steel
Dimensions and Weight
Overall Length
8 ft
Diameter
0.56 in
Length
8-8
Descriptions
Product Type
Ground Rod
Long Description
Ground Rod, 8 ft Overall Length, Copper Bonded Steel, 0.56 in Diameter, 6.8 lb
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
Description
5/8"X8' CU GROUND ROD
extra long description
NVENT EFS 615880 Cu Bonded Ground R
Additional Information
accessory type
Ground Rod
Standards Met
cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus
package quantity
5 CT
Made in USA
yes
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
615880
GTIN
00782856306092
UPC
782856306092
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight
6.8 lb
Weight per rod
6.8
Carton
5
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat