LD6A90VI1212 - Alu 6H 90D Ivr 12R 12W

Legrand PW I-Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD6A90VI1212
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308667
Description
Alu 6H 90D Ivr 12R 12W
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388145399 / 00800388145399
Weight per unit
8.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LD6A90VI1212 - Small Image
 
LD6A90VI1212 - Large Image
 
LD6A90VI1212 - Video
Attachments
 
 
LD6A90VI1212 - Specification Sheet
Installation Sheets
 
 
LD6A90VI1212 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
12
Length
30
Height
6
Descriptions
Description
ALU 6H 90D IVR 12R 12W
Product Type
LD-6A-90VI12-12 Al 6H 90 VRT Ins 12R 12W
Additional Information
media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308667
sub brand
Cablofil
GTIN
00800388145399
UPC
800388145399
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tray
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.092
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
standard
UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat