096A20CS24018 - 18W 240"L Tray

Legrand PW I-Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
096A20CS24018
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P301306
Description
18W 240"L Tray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388071711 / 00800388071711
Weight per unit
61.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
096A20CS24018 - Small Image
 
096A20CS24018 - Large Image
 
096A20CS24018 - Video
Attachments
 
 
096A20CS24018 - Specification Sheet
Installation Sheets
 
 
096A20CS24018 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
18
Length
20
Height
6
Descriptions
Product Type
09-6A20C-S240-18 Al 6H LDR 9RS 240L 18W
Description
18W 240"L TRAY
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P301306
sub brand
Cablofil
GTIN
00800388071711
UPC
800388071711
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tray
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
61.65
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
standard
UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat