2110 - 3/4" Emt/Rigid Conduit Hanger

Bridgeport

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.29 (Per 100)

Availability: In Stock Locally
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
2110
Manufacturer
Bridgeport
Manufacturer's Part Number
2110
Description
3/4" Emt/Rigid Conduit Hanger
Conduit Hanger, 1 In Trade Size, Zinc Electro-Plated, Rigid: 3/4 In;Emt: 3/4 In Cable Size, 7/8 In Width, 2-1/4 In Height, 0.0801 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
781747021106 / 0781747021106 / 00781747021106
Weight per unit
0.0801 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$103.29 (Per 100)
Resources
Images
 
 
2110 - Large Image
 
2110 - Small Image
 
2110 - Video
Attachments
 
 
2110 - Specification Sheet
Other Links
 
 
2110 - Other
 
2110 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
2-1/4 in
Width
7/8 in
Size
1
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Description
3/4" EMT/RIGID CONDUIT HANGER
Special Features
With Bolt
Long Description
Conduit Hanger, Size #1, Zinc Electro-Plated, Rigid: 3/4 In;Emt: 3/4 In Cable Size, 7/8 In Width, 2-1/4 In Height, 0.0801 LB
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 50 lb Load Rating.
Short Description
Conduit Hanger, 1 in, Zinc Electro-Plate, 3/4" EMT
extra long description
BPT 2110 #1 HANGER W/BOLT
Additional Information
media
Yes
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
Color/Finish
Zinc Electro-Plated
Cable Size
Rigid: 3/4 in;EMT: 3/4 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2110
GTIN
00781747021106
UPC
781747021106
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
1 in
Packaging
Weight
0.0801 lb
Weight per each
0.0801
Carton
100
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat