BW4 - SPRG Wire Clip

Eaton

  • $1.15 (Each)
  • $1.15 (Each)

  • $115.18 (Per 100)
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
BW4
Manufacturer
Eaton
Manufacturer's Part Number
BW4
Description
SPRG Wire Clip
Wire Clip, Cold Rolled High Carbon Steel, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197056 / 00781011197056
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$1.15 (Each)
Standard Packaging
$115.18 (Per 100)
Resources
Attachments
 
 
BW4 - Specification Sheet
Images
 
 
BW4 - Large Image
 
BW4 - Small Image
 
BW4 - Large Image
Other Links
 
 
BW4 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Product Type
Wire Clip
Long Description
Wire Clip, Cold Rolled High Carbon Steel, 0.01 lb
Short Description
Wire Clip, Cold-Rolled High-Carbon Steel, Multi Size
Description
SPRG WIRE CLIP
extra long description
B-LINE BW4 ROD & WIRE FS, MULTI-SIZ
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Special Features
Mounts To #12 To #8 Wire
Additional Information
Made in USA
yes
Standards Met
cULus Listed
for use with
Fasteners;Conduit Fasteners
package quantity
100 BX
Cable Size
(2) 14 AWG, (3) 14 AWG, (2) 12 AWG, (3) 12 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW4
GTIN
00781011197056
UPC
781011197056
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat