MQDC315 - 26849 3PIN Cable QD

Banner

  • $35.00 (Each)
  • $35.00 (Each)

Availability: In Stock Locally
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
MQDC315
Manufacturer
Banner
Manufacturer's Part Number
MQDC-315
Description
26849 3PIN Cable QD
Cordset, 250 V Ac/DC, 3 Conductors, #22 Awg Conductor Size, 15 FT Overall Length, 5.2 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
662488268497 / 00662488268497
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Resources
Images
 
 
MQDC315 - Small Image
 
MQDC315 - Large Image
 
MQDC315 - Large Image
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
250 V ac/dc
Number of Conductors
3
Conductor Size
#22 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
15 ft;5 m
Descriptions
Product Type
Cordset
Description
26849 3PIN CABLE QD
Long Description
Cordset, 250 V ac/dc, 3 Conductors, #22 AWG Conductor Size, 15 ft Overall Length, 5.2 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.41 lb
Short Description
Cordset, 250 VAC/dc, #22 AWG, 4 Conductors, 30 ft
Additional Information
outside diameter
5.2 mm
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MQDC-315
Brand
Banner
GTIN
00662488268497
UPC
662488268497
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.41 lb
Weight per each
0.41