LT3 - 3" Met L/T, Non Ul 25'

Flexible Conduit

  • $19.69 (Per Foot)
  • $19.69 (Per Foot)

  • $492.22 (Per 25 Feet)

  • $1,968.88 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT3
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107401
Description
3" Met L/T, Non Ul 25'
Liquidtight Flexible Conduit, 3 In Trade Size, 3.46 to 3.5 In Conduit Outer Diameter, 3.07 to 3.1 In Conduit Inner Diameter, Titan(R) Ef Style, 25 FT Length, Galvanized, Gray, 18 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 209 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043130 / 00032886043130
Weight per unit
1.45 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$19.69 (Per Foot)
Reel
$492.22 (Per 25 Feet)
Resources
Images
 
 
LT3 - Large Image
 
LT3 - Small Image
Attachments
 
 
LT3 - Specification Sheet
Other Links
 
 
LT3 - Other
 
LT3 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
25 ft
Diameter
3"
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3 in Trade Size, 3.46 to 3.5 in Conduit Outer Diameter, 3.07 to 3.1 in Conduit Inner Diameter, Titan(R) EF Style, 25 ft Length, Galvanized, Gray, 18 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 209 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3 in x 25 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
3" MET L/T, NON UL 25'
extra long description
SWC 55107401 Titan2 Type EF Extra-F
Additional Information
Conduit Outer Diameter
3.46 to 3.5 in
Conduit Inner Diameter
3.07 to 3.1 in
Bend Radius
18 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
package quantity
25 CX
Made in USA
yes
Standards Met
RoHS Compliant;REACH Compliant
outside diameter
3415
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107401
sub brand
Titan2
GTIN
00032886043130
UPC
032886043130
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3 in
Packaging
Weight
209 lb/100 ft
Weight per foot
1.45
Carton
25
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat