71A6092001D - 400W Pulse Start MH Multi Tap M135/155

Advance

  • $240.81 (Each)
  • $240.81 (Each)

In-Stock: 4 available locally (Odessa, TX) (change location)
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
71A6092001D
Manufacturer
Advance
Manufacturer's Part Number
192401
Description
400W Pulse Start MH Multi Tap M135/155
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 400 W, 120/208/240/277 V Ac, 2.6 A;1.56 A;1.31 A;1.17 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.1 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 5.983 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087098035 / 00781087098035
Weight per unit
13.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.81 (Each)
Stock Availability
Odessa
4 (Check another store)
All Stores
46
Resources
Images
 
 
71A6092001D - Large Image
 
71A6092001D - Small Image
Specifications Sheets
 
 
71A6092001D - Specification Sheet
Attachments
 
 
71A6092001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
2.6 A;1.56 A;1.31 A;1.17 A
Wattage
400
Number of Lamps
1
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
4.8 in
Height
4.3 in
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 400 W, 120/208/240/277 V ac, 2.6 A;1.56 A;1.31 A;1.17 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.1 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Ignitor) Operating Temperature, 5.983 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 400 W, MH Multi-Tap Ballast
Special Features
M135/155 ANSI
extra long description
ADV 192401 MH BAL 400W M135/155 QUA
Description
400W PULSE START MH MULTI TAP M135/155
Additional Information
For Bulb Type
Metal Halide
start type
Pulse
Power Factor
0.90
Maximum Operating Temperature
+105 °C (Ignitor)
package quantity
1 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant;EISA
Made in USA
yes
Ballast Factor
1
Power Rating
400
ANSI Code
M135/155
dimmable
No
Manufacturer Information
Manufacturers Part Number
192401
Brand
Signify Electronics
GTIN
00781087098035
UPC
781087098035
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.983 kg
Weight per each
13.22
Carton
1
Uses, Certifications, and Standards
Application
Outdoor;Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;EISA;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A6092001D.
Jump To:

Cross Referenced

These items are similar to 71A6092001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6004-500 Philips Advance n/a
71A6034-500T Philips Advance n/a
71A6092-001D Philips Advance 00781087098035
71A60A2-500D Philips Advance n/a
71A60B4-500T Philips Advance n/a
71A60E4-500T Philips Advance n/a
71A6137-001D Philips Advance n/a
DEL-00297 Deltona n/a
GEP400MLTAC4-5 GE Lighting 00043168870085
M0400-02C-411 Howard Lighting n/a
M0400-08C-711 Howard Lighting n/a
M0400-27C-411 Howard Lighting n/a
M0400-28C-411 Howard Lighting n/a
M0400-71C-411 Howard Lighting n/a
M0400-71C-611 Howard Lighting n/a
47132 Osram Sylvania 00046135471322
47739 Osram Sylvania 00046135477393
1130-829 Universal Lighting Technologies n/a
P400277RCEM Universal Lighting Technologies n/a
P400ML5AC4M Universal Lighting Technologies n/a
P400MLTAC4M Universal Lighting Technologies n/a
P400MLTAC4M500K Universal Lighting Technologies 00768386164715
P400TRIAC4M Universal Lighting Technologies n/a
V90AM7630 Venture n/a
V90D7612 Venture n/a
V90J7612 Venture n/a
V90U7621 Venture n/a

* All prices subject to change.

Begin Live Chat