text.skipToContent text.skipToNavigation

Catalog No. : TYD2CPG6

Description:  2 GRAY DUCT COVER

UPC: 786210089478

Plastic Wiring Duct Cover, 2 Inches, Gray
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Wiring duct

Specifications

Adhesive Backed

No

Material

PVC

Color

Gray

Classifications

Brand Name

Ty-Duct

Dimensions

Width

2 in , 50.8 mm

Length

6 ft , 1.83 m

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000727 Cover for slotted cable trunking system

For cable duct width

50.8 mm

For cable duct width

2 inch

Length

1829 mm

Length

72 inch

Colour

Light grey

Documents/Support Tools

Sales Drawing

Click here