

TWX LED Glass Wall Packs
- Overview
- Specifications
The TWX family has three sizes with lumen packages ranging from 2,950 to 13,850 lumens and are designed to replace 70W to 400W HID wall packs.
Shape | Rectangular |
Light Source | LED - Static |
Lumens | 1600 LM, 2900 LM, 3100 LM, 4200 LM, 4500 LM, 5000 LM, 6400 LM, 6500 LM, 8200 LM, 8500 LM, 9900 LM, 10,000 LM, 11,400 LM, 12,300 LM, 13,200 LM, 13,800 LM |
CCT / LED Color | 3000 K, 4000 K, 5000 K |
CRI | 70, 80 |
Product Type | Wallpack |
Compliance Listing | DLC Standard |
Environmental Listing | IP65 |
Regulatory Listing | CSA |
Dimming Protocol | 0-10V |
Fixture Wattage | 102, 108, 11, 114, 12, 21, 22, 23, 24, 29, 31, 32, 36, 38, 39, 40, 49, 51, 54, 65, 68, 79, 83, 97 |
Voltage Rating | 120-277, 347, 480 |
Color | Black, Bronze, Silver, White |
Mounting Type | Surface |
Series | TWX1, TWX2, TWX3 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Lithonia Outdoor Wallpack 5/4/2023 View Spec Sheet TWX1 LED Spec Sheet 11/30/2022 View Spec Sheet TWX2 LED Spec Sheet 11/30/2022 View Spec Sheet TWX3 LED Spec Sheet 11/30/2022 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions TWX TWPX Replacement and Repair Kits 1/22/2024 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet TWX TWPX Replacement and Repair Kits 8/23/2021 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures LL Comm Outdoor Quick Reference Guide 12/6/2024 View Brochures LL Comm Outdoor Top Products 5/7/2024 View Brochures Discretionary & Stock Solutions Guide for Lithonia Lighting Commercial Outdoor 4/16/2024 View Brochures LL Outdoor HID Crossover Guide 4/8/2024 View Product Presentation TWX LED Customer Presentation 1/12/2021 View Sell Sheet TWX Glass Contractor Sell Sheet 4/22/2021 View Sell Sheet TWX LED Sell Sheet 12/10/2020 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 10 of 15 results
(No Products Found)TWX1 LED ALO 40K MVOLT DDBTXDTWX1 LED ALO 40K MVOLT DDBTXDTWX LED Size 1 Wallpack, LED, Adjustable light output, 4000K, 120-277V, Textured dark bronze, super durableQuantity3 inTotal at all DCs: 273No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX1 LED ALO 50K MVOLT DDBTXDTWX1 LED ALO 50K MVOLT DDBTXDTWX LED Size 1 Wallpack, LED, Adjustable light output, 5000K , 120-277V, Textured dark bronze, super durableQuantity19 inTotal at all DCs: 426No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX1 LED P2 40K MVOLT PE DDBTXDTWX1 LED P2 40K MVOLT PE DDBTXDTWX LED Size 1 Wallpack, LED, Package 2, 4000K, 120-277V, Photocell, buttontype, Textured dark bronze, super durableQuantity103 inTotal at all DCs: 229No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX2 LED ALO 40K MVOLT DDBTXDTWX2 LED ALO 40K MVOLT DDBTXDTWX LED Size 2 Wallpack, LED, Adjustable light output, 4000K, 120-277V, Textured dark bronze, super durableQuantity89 inTotal at all DCs: 943No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX2 LED ALO 50K MVOLT DDBTXDTWX2 LED ALO 50K MVOLT DDBTXDTWX LED Size 2 Wallpack, LED, Adjustable light output, 5000K , 120-277V, Textured dark bronze, super durableQuantity492 inTotal at all DCs: 1502No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX3 LED ALO 40K MVOLT DDBTXDTWX3 LED ALO 40K MVOLT DDBTXDTWX LED Size 3 Wallpack, LED, Adjustable light output, 4000K, 120-277V, Textured dark bronze, super durableQuantity99 inTotal at all DCs: 550No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX3 LED ALO 50K MVOLT DDBTXDTWX3 LED ALO 50K MVOLT DDBTXDTWX LED Size 3 Wallpack, LED, Adjustable light output, 5000K , 120-277V, Textured dark bronze, super durableQuantity103 inTotal at all DCs: 747No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX1 LED ALO 40K MVOLT PE DDBTXDTWX1 LED ALO 40K MVOLT PE DDBTXDTWX LED Size 1 Wallpack, LED, Adjustable light output, 4000K, 120-277V, Photocell, buttontype, Textured dark bronze, super durableQuantity37 inTotal at all DCs: 37No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX1 LED ALO 50K MVOLT DDBXDTWX1 LED ALO 50K MVOLT DDBXDTWX LED Size 1 Wallpack, LED, Adjustable light output, 5000K , 120-277V, Dark bronze finish, super durableQuantity1 inTotal at all DCs: 1No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TWX1 LED ALO 50K MVOLT PE DDBTXDTWX1 LED ALO 50K MVOLT PE DDBTXDTWX LED Size 1 Wallpack, LED, Adjustable light output, 5000K , 120-277V, Photocell, buttontype, Textured dark bronze, super durableQuantity11 inTotal at all DCs: 11No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product