Catalog No. : TRIB200
Description: BUSHING, 2IN POP-ON (INSUL.)
UPC: 786210878867
2 Inch Non-Metallic Insulated Bushing, High Impact Thermoplastic. For Use With Rigid/IMC Conduit
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Electrical bushing |
Application |
Provides a Well Rounded Insulating Surface Over Which Conductors May Be Pulled or on Which Conductors May Bear While In Service |
Specifications
Color |
Blue |
Classifications
Brand Name |
T&B Rigid Fittings |
Standard |
UL E13938, CSA |
Dimensions
Size |
2 Inch |
ETIM Classification
ETIM
EC001181 Sealing ring
Material |
Plastic |
Suitable for thread size NPT |
2 inch |
Documents/Support Tools
Sales Drawing |