English

Fluke TP1 Slim Reach Test Probes

Model#: Fluke TP1 Part#: 650887 UPC#: 0 95969 05769 1
Fluke TP1 Slim Reach Test Probes is rated 4.1 out of 5 by 7.
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getAggregateRating, 23.08ms
  • REVIEWS, PRODUCT
  • Fluke TP1 Slim Reach Test Probes

Key features

  • One pair of slender probes (red, black) with hard stainless steel tips for probing closely spaced or recessed terminals. The flat blade design securely holds them in blade-type electrical wall sockets
  • Known for superior quality, ensuring accurate and reliable testing capabilities in various electrical applications
  • Rated CAT II 1000 V, 10 A
  • see compatible products below
In stock
$29.99
FREE Shipping
30-day Returns

Models: Fluke TP1 Slim Reach Test Probes

Fluke TP1
Part#: 650887
UPC#: 0 95969 05769 1

Is it possible to to get replacement probes that fit the T6-1000 which are less exposed? I'm not supposed to use such exposed tips in my work.

Asked by: Ross
Both Fluke TP74 Lantern Tip Test Probes (Model#: TP74) and Fluke TP175 TwistGuard™ Test Probes (Model#: Fluke TP175) work with the Fluke T6-1000.
Answered by: FlukeCorporation
Date published: 2023-10-23
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_3739317567540, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_fluke
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getContent, 48.14ms
  • QUESTIONS, PRODUCT
Rated 1 out of 5 by from Garbage Inferior product at a premium price.. Straight out of the box, had issues with fluctuating and bouncing numbers.. Had re-tested other probes to ensure the issue wasn't of another nature.. confirmed the new probes to be the problem. Had tried polishing and cleaning the probes (brand new product) to no prevail.. Expected more.. didn't get it. Save your money.
Date published: 2021-04-18
Rated 4 out of 5 by from Basic Probes They're basic probes. It's nice that they have removable insulators that leave just the tips of the probes exposed, but they could be easily lost and are a bit of pain to remove. If they screwed on, it might work better. I keep them in a small zip-lock bag in my meter case. I like the idea of the probes where you twist to expose the whole probe or just the tip, but I think they're overpriced.
Date published: 2021-02-08
Rated 5 out of 5 by from Versatile - most used probes in my Tool Bags Cat II do to the exposed tip length but invaluable addition for making positive connection with Receptacles and more ( minimize False Zero readings due to missing internal parts)
Date published: 2021-01-28
  • y_2024, m_5, d_1, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_4, tr_3
  • loc_en_US, sid_3739317567540, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_fluke
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getReviews, 23.01ms
  • REVIEWS, PRODUCT
Please enable cookies to view product reviews.
Hi, I'm your virtual assistant, I will do my very best to help you navigate all things Fluke related. You can ask me anything! I'm new and might make a few mistakes. For safe use of Fluke tools, refer to the product manuals, safety sheets, and your company's safety requirements. To speak with a person, visit our Contact Us or Talk to Sales page. For information on how we handle personal data, see our Privacy Policy.