text.skipToContent text.skipToNavigation

Alternate Catalog No. : SH 106

Catalog No. : SH106

Description:  2 INCH SVCE CAP,CLMP,RGD/IMC/EMT,AL

UPC: 785991433609

Cap, Clamp-Type Service, Conduit Size 2 Inches, Number of Holes 6, Size 2(3/4 Inch) 3(1 Inch) 1(17/32 Inch), Aluminum, For Rigid/Intermediate or Thinwall, Pack of 5
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical fittings

Specifications

Material

Aluminum

Classifications

Brand Name

Steel City

Standard

UL E13938
UL E13938

Dimensions

Size

2

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here