text.skipToContent text.skipToNavigation

Catalog No. : S288JLN

Description:  2 INCH X 3 INCH BASE SPACER

UPC: 34481004288

2 Inches x 3 Inches Snap-Loc Styrene Base Spacer
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Wiring duct fitting and accessories

Special Features

Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.

Specifications

Material

Non-metallic

Classifications

Brand Name

Carlon

Dimensions

Size

2 x 3

ETIM EC001494 Spacer for cable protection tube

Model

One fold

Suitable for pipe diameter

63.6-63.6 mm

Documents/Support Tools

Sales Drawing

Click here