text.skipToContent text.skipToNavigation

Alternate Catalog No. : RSL 13

Catalog No. : RSL13

Description:  4-11/16 SQ SURF CVR, 2-5/32IN DIA

UPC: 785991122152

Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, 2-5/32 Inch Diameter Hole, Galvanized Steel, For use with One 30 or 50 Amp Dryer or Range Receptacle
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for surface mounting on the wall/ceiling

Application

For use with one 30 or 50 Amp dryer or range receptacle

Specifications

Material

Steel

Finish

Pre-galvanized

Color

Silver

Shape

Square

Cubic Capacity

7.5 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4-11/16 Inches

Compliance and Certifications

REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here