


REBL LED High Bay
- Overview
- Specifications
Shape | Round |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | Switchable |
CCT / LED Color | 3500 K, 4000 K, 5000 K, Variable |
CRI | 80 |
Product Type | High Bay |
Compliance Listing | DLC Premium |
Environmental Listing | IP65, NEMA 4X, NSF, Wet Location |
Regulatory Listing | UL |
Dimming Protocol | 0-10V |
Fixture Wattage | 120, 200, 240, 330 |
Voltage Rating | 120, 120-347, 208, 240, 277, 277-480, 347, 480 |
Color | Black, White |
Mounting Type | Pendant, Suspended |
Series | REBL |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor select REBL 2/17/2025 View Spec Sheet LED Round High Bay 3/6/2025 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools {{photometryItem.Catalog}} Report CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions REBL Installation Instruction Sheets 11/5/2024 View Installation Instructions RBAY BLDE40WCP Installation instructions 11/13/2024 View Material Safety Data Sheet MSDS sheet for WH (white) finish 4/30/2018 View Material Safety Data Sheet RBAY BLDE40WCP SDS sheet 1/6/2023 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet Replacement parts 8/19/2024 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
{{getMinimumDisplayedIndex()}} - {{getMaximumDisplayedIndex()}} of {{filteredStockedProducts.length}} results
(No Products Found){{result.Title}}{{result.Title}}{{result.Description}}Quantity{{(result.Quantity > 0) ? result.Quantity : 0}} in {{result.Location.substring(result.Location.indexOf("(")+1, result.Location.indexOf(")"))}}Total at all DCs: {{result.EnterpriseAvailability}}Distr. Price${{result.Price | number : 2}}Distr. PriceContact AcuityDistr. PriceContact RepDistr. PriceGET PRICEDistr. PriceNo pricing establishedNo Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}} {{loc.ESTIMATED_SHIP_DATE}} {{loc.LOCATION}} {{loc.IN_TRANSIT_QUANTITY}} Restocking date is unavailable at this time. Location Est. Restocking Qty & Date {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}} Available{{loc.QUANTITY > 0 ? loc.QUANTITY : 0}}Est. Ship Date{{loc.ESTIMATED_SHIP_DATE}}Location{{loc.LOCATION}}In Transit{{loc.IN_TRANSIT_QUANTITY}}Restocking date is unavailable at this time.Location Est. Restocking Qty & Date{{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Videos
Compatible Products
- Controls