You may be trying to access this site from a secured browser on the server. Please enable scripts and reload this page.
Turn on more accessible mode
Turn off more accessible mode
Skip Ribbon Commands
Skip to main content
Turn off Animations
Turn on Animations
Professional
Consumer
Professional
Professional
Consumer
It looks like your browser does not have JavaScript enabled. Please turn on JavaScript and try again.
Follow
Ledvance
Home
Sustainability
Environmental Responsibility
Pages
environmental-chemical-safety
Ledvance
Home
Sustainability
Environmental Responsibility
Pages
environmental-chemical-safety
Menu
×
Home
Currently selected
Products
Ballasts
Fluorescent Ballasts
Consumer Lifestyle Solutions
Controls
Connected-luminaires
Field-installable-controls
LEDVANCE LINK Network Lighting Controls
Stand Alone Controls
All Controls
LEDVANCE LINK Bluetooth Mesh Technology
Fluorescent
Grow Lights
GROW LIGHT
ULTRA LED™ Grow Lamps
Halogen
High Intensity Discharge
Incandescent
LED lamps and replacements
LED Power Supply and Drivers
QUICKTRONIC
OPTOTRONIC
Taptronic NFC LED Drivers
LED-Lamps
A-Line
bwire
Decorative
HID Replacement
MR16
PARS
Pin Based
Reflectors
Specialty
Tubes
Vintage
Luminaires
Decorative_Luminaires
Indoor Luminaires
Outdoor
new products
OPTI SELECT
SMART
Smart+ Cameras
Terms of use-SYLVANIASMART+
Smart Commercial
Smart LED Lamps
SYLVANIA SMART+ WIFI FILAMENT: A19, G25, ST19
TapSync
TruWave
TruWaveOffice
TruWaveGrocery
TruWaveNursing
TruWaveProducts
Education
consumer
Applications
Education
Healthcare
Lighting Options by Space or Area
Hospitality
Industrial-Commercial
Office
Retail
Street and Area
Resources
Education and Training
On Demand
Home
LEDVANCE LIGHTPOINT Onsite Training
LEDVANCE LIGHTPOINT Live Stream
LEDVANCE LIGHTPOINT Mobile Showrooms
Education_and_Training
Switch Now Legislation Changes
General Service Lamps State rules above Federal Requirements
Screw Based Compact Fluorescent Lamp Bans
Linear Fluorescent Lamp Bans
PENDING REGULATIONS (with status notes as of 4/2/24)
Training
Blog
Company
About
Career
News
Newsroom
Home
Where To Buy
Contact Us
E-Catalog
environmental-chemical-safety
Products
New Products
Indoor Luminaires
Outdoor Luminaires
LED Lamps
LED Tubes
Controls
EV Chargers
Ballasts
LED Power Supply and Drivers
Smart+ Cameras
View All Products
Applications
Applications
Case Studies
Resources
Catalogs and Product Literature
Mobile LED Product Finder
SYLVANIA LED Catalog App
mySYLVANIA
Utility Rebate Finder
Videos
eCatalog
Warranty
View All Resources
Training
Blog
Where To Buy
Company
mySYLVANIA
Contact Us
Logon
Recent
Innovation
Case Studies
education
Programs
Videos
Newsroom
Epress-kits
Events and Tradeshows
Press Releases
Menu
About
Marketing
Products
Ballasts
Consumer Lifestyle Solutions
Controls
Fluorescent
Grow Lights
Halogen
High Intensity Discharge
Incandescent
LED lamps and replacements
LED Power Supply and Drivers
LED-Lamps
Luminaires
new products
OPTI SELECT
SMART
TapSync
TruWave
Search
Sustainability
Environmental Responsibility
Currently selected
Resources
Education and Training
Education_and_Training
Switch Now Legislation Changes
Applications
Education
Healthcare
Hospitality
Industrial-Commercial
Office
Retail
Street and Area
Company
About
Career
News
Newsroom
Home
SMART
marketing-urls
SPClassic
Blog
Recessed Lighting Selection Guide
Understanding LED Light Colors
Can You Cut LED Light Strips ?
Guide to Light Bulb Sizes and Shapes
Best Color Temperature for Home
LED Light FAQs
Why My LED Light is Flickering and How to Solve it?
Soft White vs. Bright White vs. Daylight Bulbs
A19 vs A21 Bulb
2700K vs 3000K: Illuminating the Right Color for Your Business
What is the Difference: Dimmable vs Non-Dimmable Bulbs
Four-inch vs Six-inch Recessed Lighting: Which Is Better?
Replacing Incandescent Light Bulbs with LED
How LED Light Change Colors | Blog | LEDVANCE
How to Troubleshoot Common LED Issues
Comparing LED vs. CFL vs. Incandescent Light Bulbs
The Benefits of Upgrading Warehouse LED Lighting
Pool Lighting Ideas
Under Cabinet Lighting: How to Create Safer and Stylish Spaces
What is Flood Light
Header
Email
Print
Sustainability
Environmental Responsibility
Environmental and Chemical Safety
Page Content
Environmental and Chemical Safety
Test Results
PageContent2
SDS-Safety Data Sheets:
DEL Lamps SDS French
FICHE DE DONNÉES DE SÉCURITÉ Lampe fluorescente à lumière noire
FICHE DE DONNÉES DE SÉCURITÉ Lampes à sodium à haute pression
FICHE DE DONNÉES DE SÉCURITÉ Lampes aux halogénures
FICHE DE DONNÉES DE SÉCURITÉ Lampes aux halogénures quartz à tubes à arc
FICHE DE DONNÉES DE SÉCURITÉ Lampes Fluocompacte intégrée(CFLi)
FICHE DE DONNÉES DE SÉCURITÉ Lampes incandescentes à soudure sans plomb
FICHE DE DONNÉES DE SÉCURITÉ Luminaires DEL
FICHE DE DONNÉES DE SÉCURITÉ Luminaires DEL avec batterie au lithium ionique intégrée dans l’équipement
FICHE DE DONNÉES DE SÉCURITÉ Luminaires DEL avec batterie au lithium métallique emballée avec l’équipement
FICHE DE DONNÉES DE SÉCURITÉ Luminaires DEL avec batterie au lithium métallique intégrée avec l’équipement
High Pressure Mercury Lamps
High Pressure Sodium Lamps SDS
Incandescent Lamps SDS
Integrated Compact Fluorescent Lamps (CFLi) SDS
LED Lamps SDS
LED Luminaire SDS
LED Luminaire SDS with lithium ion battery contained in equipment
LED Luminaire SDS with lithium metal battery contained in equipment
LED Luminaire SDS with lithium metal battery shipped with equipment
Linear Fluorescent Lamps SDS
Linear Fluorescent Lamps SDS French
Metal Halide Lamps SDS
Pin-based Compact Fluorescent Lamps SDS
Quartz Metal Halide Arc Tube SDS
Tungsten Halogen Lamps SDS
PageContent3
TCLP Test Results:
TCLP 2 foot bi pin T8 ECO Lamps
TCLP 3 foot bi pin T8 ECO Lamps
TCLP 34W 6 inch leg spacing Curvalume T12_SS_ECO Lamps
TCLP 4 foot bi pin T8 ECO Lamps
TCLP 8 foot HO RDC T8 ECO Lamps
TCLP 8 foot single pin T8 ECO Lamps
TCLP Blacklight F15T8 and F30T8 Fluorescent Lamps
TCLP Capsylite ECO Lamps
TCLP Curvalume 29 and 31W bipin T8 ECO Lamps
TCLP Curvalume 32W bipin T8 ECO Lamps
TCLP Curvalume 34W bipin T12 SS ECO Lamps
TCLP DULUX 4 pin amalgam compact fluorescent lamps
TCLP DULUX L compact fluorescent lamps
TCLP DULUX Micro Mini Lamps
TCLP DULUX Minitwist Lamps
TCLP DULUX S,D, DE compact fluorescent lamps
TCLP DULUX TE and TE IN compact fluorescent lamps
TCLP Glass 4 foot T8 Lamps.pdf
TCLP ICETRON Blacklight Lamps
TCLP ICETRON ECO Lamps
TCLP LUMALUX Lamps
TCLP LUMALUX PLUS Lamps
TCLP METALARC POWERBALL PAR30 Lamps revised
TCLP METALARC PRO TECH PAR38ECO Lamps revised
TCLP PENTRON T5 ECO Lamps
TCLP PENTRON T5 HO ECO Lamps
TCLP PENTRON T5 HO NON ECO Lamps
TCLP T12 ECO Lamps
PageContent4
PageContent5
STAY UP TO DATE WITH LEDVANCE
Sign up to our newsletter to receive LEDVANCE product launches, company news and promotion and contest information straight to your inbox.
SIGN UP NOW