text.skipToContent text.skipToNavigation

Catalog No. : PT66M

Description:  PGTL WIRE JNT 3-No12 MAX 2-No14 MIN

UPC: 786210803807

Nylon Insulated Crimp-On Wire Joint Connector, Length .50 Inches, Base Diameter .93 Inches, Wire Range 2-#18 to 3-#12, Steel, Tin Plated
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: WT161M

Descriptors

Category

Cable joint

Application

Provides terminating point for a group of wires running in one direction.

Specifications

Material

Steel

Finish

Tin Plated

Color

Red

Classifications

Brand Name

Sta-Kon

Standard

UL E9809

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Instruction Sheet

Click here

Sales Drawing

Click here