

LQM Exit Sign
- Overview
- Specifications
- Dual Volt (120/277) or Multi-Volt (120-277)
- Top, end or back mount
- Manual push button test standard. Self-Diagnostic or Self-Testing, Automated Reporting (STAR) option available
- Ships standard as single face exit with additional face plate and color panel. Allows capability to turn single sided exit to a double sided exit in the field.
- UL Damp Listed
Shape | Square |
Light Source | LED - Static |
Product Type | Emergency Exit Sign |
Compliance Listing | CA Title 20, FCC 47CFR Part 15 Consumer |
Environmental Listing | Damp Location |
Regulatory Listing | NFPA 101, NFPA 70, NOM, UL924 |
Fixture Wattage | 1, 1.5, 3.5 |
Voltage Rating | 120-277, 120/277 |
Color | Black, White |
Mounting Type | Surface |
Series | LQM |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select LQM exit sign, LED 8/8/2024 View Spec Sheet LQM Quantum® Configurable LED exit sign 8/8/2024 View Spec Sheet Standard Custom wording Exit sign for LQM and LE series 2/6/2025 View Spec Sheet Exit Stem Kits 7/3/2023 View Spec Sheet Wire guards 11/28/2022 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
Document Type Description Updated View BIM Models Revit (BIM) 1/9/2025 View -
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Series 33, X2 option supplemental instruction (Rev C, S33 launched Aug 2020) 8/25/2020 View Installation Instructions Series 33, LQM Standard, EL N, MVOLT EL N SD (Rev E, August 2020) 8/25/2020 View Installation Instructions ELA CSUS12 & ELA LQMUS12 stem kit instruction sheet 10/1/2018 View Installation Instructions LQM with AELR installation instruction sheet (Rev D 5/11/2022 View Material Safety Data Sheet SDS for NiCad BYD 9/13/2022 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 10 of 17 results
(No Products Found)LQM S W 3 G 120/277 EL N M6LQM S W 3 G 120/277 EL N M6Quantum LED thermoplastic exit, Stencil Face, White, Single with extra faceplate and color panel for field conversion to double face, Green, Dual voltage, Emergency battery back-up, Sealed, maintenance free nickel-cadmium battery, Master pack of 6Quantity0 inTotal at all DCs: 5012No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S W 3 G 120/277 M6LQM S W 3 G 120/277 M6Quantum LED thermoplastic exit, Stencil Face, White, Single with extra faceplate and color panel for field conversion to double face, Green, Dual voltage, Master pack of 6Quantity8 inTotal at all DCs: 4259No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S W 3 R 120/277 EL N M6LQM S W 3 R 120/277 EL N M6Quantum LED thermoplastic exit, Stencil Face, White, Single with extra faceplate and color panel for field conversion to double face, Red, Dual voltage, Emergency battery back-up, Sealed, maintenance free nickel-cadmium battery, Master pack of 6Quantity402 inTotal at all DCs: 13063No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S W 3 R 120/277 M6LQM S W 3 R 120/277 M6Quantum LED thermoplastic exit, Stencil Face, White, Single with extra faceplate and color panel for field conversion to double face, Red, Dual voltage, Master pack of 6Quantity174 inTotal at all DCs: 5431No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S W RG MVOLT M6LQM S W RG MVOLT M6Quantum LED thermoplastic exit, Stencil Face, White, Red/Green Switchable, 120 - 277V, Master pack of 6Quantity536 inTotal at all DCs: 3550No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM P W 3 R 120/277 SW00 M6LQM P W 3 R 120/277 SW00 M6Quantum LED thermoplastic exit, Panel Face, White, Single with extra faceplate and color panel for field conversion to double face, Red, Dual voltage, Housing and electronics, less custom panel, for LQM custom signage, Master pack of 6Quantity45 inTotal at all DCs: 45No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S 3 G 120/277 M6LQM S 3 G 120/277 M6Quantum LED thermoplastic exit, Stencil Face, Single with extra faceplate and color panel for field conversion to double face, Green, Dual voltage, Master pack of 6Quantity0 inTotal at all DCs: 0No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S 3 G MVOLT EL N SD M6LQM S 3 G MVOLT EL N SD M6Quantum LED thermoplastic exit, Stencil Face, Single with extra faceplate and color panel for field conversion to double face, Green, 120 - 277V, Emergency battery back-up, Sealed, maintenance free nickel-cadmium battery, Emergency operation with self-diagnostic, Master pack of 6Quantity212 inTotal at all DCs: 212No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S 3 R 120/277 EL N M6LQM S 3 R 120/277 EL N M6Quantum LED thermoplastic exit, Stencil Face, Single with extra faceplate and color panel for field conversion to double face, Red, Dual voltage, Emergency battery back-up, Sealed, maintenance free nickel-cadmium battery, Master pack of 6Quantity31 inTotal at all DCs: 512No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LQM S 3 R 120/277 M6LQM S 3 R 120/277 M6Quantum LED thermoplastic exit, Stencil Face, Single with extra faceplate and color panel for field conversion to double face, Red, Dual voltage, Master pack of 6Quantity1240 inTotal at all DCs: 1240No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Product Family
Lithonia Lighting
Life Safety Products | Lithonia Li...
Lithonia Lighting offers four distinct Life Safety product families to cover a broad range of exit and emergency lighting needs.
VIEW PRODUCT FAMILY