text.skipToContent text.skipToNavigation

Catalog No. : LKCPC100

Description:  STRUT LOC-KING COBRA CLAMP 1 IN

UPC: 616013120347

Clamp, One-Piece, EMT and Rigid Conduit Trade Size 1 Inch, Cable Outer Diameter Range 1.100-1.400 Inch, Steel
View More View Less
For more info visit:  electrification.us.abb.com
  • Pre-set torque and power tool friendly

Descriptors

Category

Electrical hangers

Special Features

Safety Factor = 4

Application

For conduits and cables

Specifications

Material

Steel

Finish

GoldGalv/Standard

Classifications

Brand Name

Superstrut

Standard

UL E160899
UL E160899

Dimensions

Size

1 Inch

ETIM EC002470 Mounting clamp for cable protection tubes

Material

Steel

Rotatable

N

Documents/Support Tools

Sales Drawing

Click here