Design Select (15 days or less)

LBR6 Round Series

LBR 6” Round Retrofit | Remodel | New Construction Downlight
    Switchable LumensSwitchable CCTsEnergy Star®Low UGR
  • Overview
  • Specifications
Read More
Read Less
Size 6 IN
Shape Round
Light Source LED - Static
Dynamic Feature Switchable White
Lumens 500 LM, 750 LM, 1000 LM, 1500 LM, 2000 LM, 2500 LM, 3000 LM, Switchable
CCT / LED Color 3000 K, 3500 K, 4000 K, 5000 K, Variable
CRI 80, 90
Product Type Retrofit Kit
Compliance Listing Chicago Plenum, ENERGY STAR®, Low UGR
Environmental Listing ASTM Airtight, Damp Location, IC, Non-IC, Wet Location
Regulatory Listing UL
Dimming Protocol 0-10V, DALI, Electronic Low Voltage, Triac
Fixture Wattage 10, 11, 11.2, 11.3, 11.6, 12.7, 12.8, 13.4, 13.5, 14.2, 14.3, 14.5, 14.8, 14.9, 15.5, 15.8, 16.4, 18, 18.8, 19, 20.2, 20.3, 21, 21.8, 24.1, 25, 25.5, 25.6, 27, 27.1, 28.6, 28.7, 29.5, 31, 31.7, 32, 33.1, 33.2, 34.7, 35.4, 37.5, 37.6, 38.8, 39, 39.1, 40, 40.5, 40.6, 41.5, 43, 44, 46, 46.5, 47.5, 49, 50, 51, 52, 53, 54, 55, 6.8, 8, 8.2, 8.3, 8.53, 9, 9.75, 9.8
Voltage Rating 120, 120-277, 277, 347
Trim Style Open, Single Wallwash
Color Black, Clear, White
Mounting Type Recessed
Series LBR6, LBR6WW

Read More Read Less

  • Suggested Replacement Products

PRODUCT INFORMATION

  • Spec Sheets

    Document Type Document Title Description Updated View
    Spec Sheet LBR6.pdf LBR6 Round Series 10/18/2024 View
    Spec Sheet Lithonia-LBR6 NCH-Recessed-6in-Round-Downlight.pdf LBR6 Round New Construction 3/22/2023 View

    Design Select
    Take Me There
    View Product
    View Now
  • Photometry & Revit (BIM)

    Use %(percent) to separate search terms.

    {{pager.startIndex + 1}} - {{pager.endIndex + 1}} of {{pager.totalItems | number:0}} results

    Description Report Design Tools
    {{photometryItem.Catalog}} Report
    CLICK HERE to start your request for a BIM Model or IES file.
  • Spectral Data Sheets

  • Guideline Specifications

  • Revit Component Files (Non-Illuminated)

  • Technical Documents (e.g. Instruction Sheets, MSDS, CAD)

    Document Type Document Title Description Updated View
    Dimming Compatibility LBR-LDN-LDN Switchable Dimming Compatibility Dimming Compatibility Cheat Sheet 8/20/2020 View
    Installation Instructions 912-00125_C.1_LBR Installation Instructions.pdf LBR4, LBR4SQ, LBR6, LBR6SQ, LBR8, LBR10, LBR12 and LBR12SQ LED Downlight 2/19/2025 View
    Installation Instructions 912-00158-001_B.1 Smash Plate.pdf LBR4, LBR4SQ, LBR6, LBR6SQ and LBR8 Round and Square Mounting Plate 8/24/2020 View
    Installation Instructions 912-00165-001_WL Gasket.pdf LBR4, LBR4SQ, LBR6, LBR6SQ and LBR8 Round and Square Replacement Wet Location "WL" Gasket Kit 8/24/2020 View
    Installation Instructions 912-00171-001_A.3_Goof Ring Installation Instr.pdf LBR4, LBR6 and LBR8 Round Goof Ring 8/24/2020 View
    Installation Instructions 912-00184-001_RevC_LBR 4IN-6IN PF Install.pdf LBR4, LBR4SQ, LBR6 and LBR6SQ Round and Square New Construction Mounting Frame 4/5/2021 View
    Installation Instructions 912-00217-LBR_CP_Installation_Instructions.pdf LBR4, LBR6 and LBR8 Round LED Downlight Supplemental for Chicago Plenum "CP" 8/8/2022 View
    Installation Instructions 912-00226-LBR _347_ Installation.pdf LBR4, LBR4SQ, LBR6, LBR6SQ and LBR8 Round and Square LED Downlight Supplemental for 347 Volt 8/8/2022 View
    Installation Instructions 912-00579-001 AE2BD INSTALLATION.pdf AE2BD Installation Guidelines 1/24/2025 View
  • Utility Rebate Search

    To look-up a rebate for this product, please follow the steps below:

    Step 1Enter the Zip Code or Select the State and Utility

    Step 2Ensure that the correct Product Category is selected if there is more than one option
     

    Use the options below to ensure you get the results you're looking for

    Adjust your existing condition to make kWh calculations more accurate for custom rebates

    Filter the products shown so you only see the products that are relevant to you

    Wattage Range
    Lumen Range
    DLC/Energy Star
    Classification

    Choose which columns appear so you're comparing products using the right criteria

    LEGEND
    Product Page
    Spec Sheet Link
    Contractor Select
    DLC® Standard Screenshot
    DLC® Premium Screenshot
    DLC® Horticultural Screenshot
    ENERGY STAR® Screenshot
    PPEPhotosynthetic Photon Efficacy
    *Available through distributor only
    Utility
    undefined
    • Download current selection Download the products currently shown in the widget in the utility selected, with rebate estimates.
    • Download all products report Get emailed a report with all of this manufacturer's products with rebate estimates for a single utility.
  • Replacement Parts

  • Confidential Documents

  • Marketing Material (e.g. Brochures, Sell Sheets, FAQs)

    Document Type Document Title Description Updated View
    Brochures Commercial Downlighting Product Brochure LBR and LDN Commercial Downlighting Product Portfolio Brochure 1/30/2025 View
    Brochures Commercial Downlighting School Application Guide LBR and LDN in Williams High School Application Guide 10/10/2023 View
    Sell Sheet Commercial Downlight Comparison Chart LBR and LDN Product Families Comparison Chart 1/30/2025 View
    Sell Sheet LBR Retrofit Sell Sheet LBR Retrofit Sell Sheet 1/16/2025 View
    Sell Sheet LL_398514.29_LBR New Construction Sell Sheet_0721.pdf LBR New Construction Sell Sheet 10/11/2023 View
  • Archived Documents

  • Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)

    How to Buy

    Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
    as well as at more than 100 showroom or international locations and several online retailers.

    •  Find a Showroom or Agent


    Technical Support

    Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
    call us at 1.800.705.SERV (7378).

    •  FAQs

    •  Contact Us (Lighting Fixtures)

    •  Contact Us (Controls Services & Support)


    Warranty

    Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.

    •  Review Terms & Conditions or Product Warranties

    •  Register a Recently Purchased Product

    •  File a Warranty Claim


Stocked

View Stocked Products

  • Stock-Sku-FeedbackIs the new stocked product detail helpful? Please tell us what you think, CLICK HERE.

    SKU data not available, please contact your local agent.

    {{getMinimumDisplayedIndex()}} - {{getMaximumDisplayedIndex()}} of {{filteredStockedProducts.length}} results

    {{icon.AltText}}
    Close Details View
    Product Details
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    (No Products Found)
    {{result.Title}}
    {{result.Title}}
    {{result.Description}}
    {{icon.AltText}}
    Quantity
    {{(result.Quantity > 0) ? result.Quantity : 0}} in {{result.Location.substring(result.Location.indexOf("(")+1, result.Location.indexOf(")"))}}
    Total at all DCs: {{result.EnterpriseAvailability}}
    Distr. Price
    ${{result.Price | number : 2}}
    Distr. Price
    Contact Acuity
    Distr. Price
    Contact Rep
    Distr. Price
    GET PRICE
    Distr. Price
    No pricing established

    No Locations Could Be Found.


    This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.

    exclamation-v2-YL
    Your session has expired. Click on the login link to view stocked product information.
    Login/Register
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    Important Notice Orders entered before noon will ship same day, and orders entered after noon will ship next day within your given timezone.
    Available Est. Ship Date Location In Transit
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}} {{loc.ESTIMATED_SHIP_DATE}} {{loc.LOCATION}}     {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
    Available
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}}
    Est. Ship Date
    {{loc.ESTIMATED_SHIP_DATE}}
    Location
    {{loc.LOCATION}}
    In Transit
    {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}
    {{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
Configurator

Build Cat. # / Submittal Spec Sheet

Design Select (15 days or less) Design Select Available

  • Start Configurating a Product

Videos

LBR Retrofit Installation Video video thumbnail

LBR Retrofit Installation Video

LBR Series Video video thumbnail

LBR Series Video

LBR New Construction Installation Video video thumbnail

LBR New Construction Installation Video

Other People Have Also Viewed
No results for undefined

Product Information Help

Use this search tool to quickly locate product documents and specific product details.