

FML4W Wrap
- Overview
- Specifications
• Triac Dimming(TD): Wrap is 5,000 lumens at 120V only. TD is dimmable through line voltage.
• ALO6: Wraps are switchable between 4,000, 5,000 and 6,000 lumens (MVOLT).
• ZT: Wraps produce 5,000 lumens (MVOLT). Dimmable through 0-10V.
Size | 4FT |
Light Source | LED - Static |
Lumens | 4000 LM, 5000 LM, 6000 LM, Switchable |
CCT / LED Color | 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 80 |
Product Type | Wraparound |
Compliance Listing | DLC Standard |
Environmental Listing | Damp Location |
Regulatory Listing | CSA |
Dimming Protocol | 0-10V, Digital, Triac |
Fixture Wattage | 49, 54, 57 |
Voltage Rating | 120, 120-277 |
Series | FML4W |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select FML4W Wide Housing LED Wraparound 11/17/2024 View Spec Sheet FML4W Wide Housing LED Wraparound 11/17/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet Replacement parts list for FML4W 5/6/2020 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Sell Sheet FML4W Wide Housing LED Wraparound Sell Sheet 1/5/2023 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 6 of 6 results
(No Products Found)FML4W 48 5000LM 840 TDFML4W 48 5000LM 840 TDWide Body, 48IN, Nominal 5000 LM, 85 CRI, 4000K, Triac dimmingQuantity190 inTotal at all DCs: 3973No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FML4W 48 5000LM 840 ZT MVOLTFML4W 48 5000LM 840 ZT MVOLTWide Body, 48IN, Nominal 5000 LM, 85 CRI, 4000K, LED Driver 0-10V, MVOLT, 120V-277VQuantity0 inTotal at all DCs: 528No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FML4W 48 ALO6 8SWW2 TDFML4W 48 ALO6 8SWW2 TDWide Body, 48IN, Switchable lumens – 4000LM, 5000LM, and 6000LM, Switchable CCT – 3000K, 4000K, and 5000K - 80CRI, Triac dimmingQuantity152 inTotal at all DCs: 3116No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FML4W 48 ALO6 SEF 840 MVOLTFML4W 48 ALO6 SEF 840 MVOLTWide Body, 48IN, Switchable lumens – 4000LM, 5000LM, and 6000LM, DLC standard efficiency, 85 CRI, 4000K, MVOLT, 120V-277VQuantity83 inTotal at all DCs: 303No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FML4W 48 5000LM 835 ZT MVOLTFML4W 48 5000LM 835 ZT MVOLTWide Body, 48IN, Nominal 5000 LM, 85 CRI, 3500K, LED Driver 0-10V, MVOLT, 120V-277VQuantity104 inTotal at all DCs: 104No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FML4W 48 ALO6 SEF 835 MVOLTFML4W 48 ALO6 SEF 835 MVOLTWide Body, 48IN, Switchable lumens – 4000LM, 5000LM, and 6000LM, DLC standard efficiency, 85 CRI, 3500K, MVOLT, 120V-277VQuantity109 inTotal at all DCs: 109No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
Flush Mount Linear Wraparounds | L...
With the Flush Mount Linear Wraparound family, Lithonia Lighting offers a line of efficient and economical ambient LED wraparoun...
VIEW PRODUCT FAMILY