text.skipToContent text.skipToNavigation

Tamper-Resistant Floor Box Assembly - One Gang for Wood Sub-Floor

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Tamper-Resistant Floor Box Assembly, Single Threaded screw plug. Includes 15A 125A tamper-resistant single receptacle. Nickel. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Tamper-Resistant shutters let plugs in, keep other things out.
  • Rugged diecast cover plates.
  • Meets UL514(c) and NEC 314.27(c).
  • Scrub water compliant.
  • With durable nickel or brass cover plates.
  • Dual-voltage models available.
  • Swing brackets mounting option eliminates drilling tile flooring for mounting screws.
  • Wood sub-floors only.
  • Wire Fill (AWG): 10 No. 14, 9 No. 12, 8 No. 10.

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin United States
Standard Residential/Commercial
Dimensions
Cubic Capacity 20.5 cu in
Listing Agencies / 3rd Party Agencies
cULus Listed  Yes
Technical Information
Is Tamper-Resistant Yes
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Where can I purchase a replacement circular screw cap for the outlet cover plate? I have lost one of them. 

Asked by: Greg
Please contact Technical Support directly via 844-957-3783 so we can try and locate a replacement cover for you.
Answered by: Wiremold Tech Support
Date published: 2023-02-23

What are the dimensions of this?

Asked by: V
The dimensions are: 4.250" X 3.00"
Answered by: Legrand Technical Support
Date published: 2022-07-12
  • y_2024, m_5, d_19, h_6CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_FB1TRSRN, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT