
See More Solutions for School Applications

EPANL Flat Panel
- Overview
- Specifications
EPANL is now available with the following listings!
- ISO Class 5-9 ratings for cleanroom applications
- NSF listed for food service and processing facilities
- Contractor-friendly SensorSwitch for single room lighting controls
Size | 1x4, 2x2, 2x4 |
Shape | Rectangular, Square |
Light Source | LED - Static |
Lumens | 1500 LM, 2000 LM, 3000 LM, 3400 LM, 4000 LM, 4800 LM, 5400 LM, 6000 LM, 6800 LM |
CCT / LED Color | 3500 K, 4000 K, 5000 K |
CRI | 80 |
Product Type | Flat Panel |
Compliance Listing | Chicago Plenum, DLC Standard |
Environmental Listing | Damp Location, IC, NSF |
Regulatory Listing | CSA |
Control Platform | nLight AIR G2, nLight Wired, Wireless SensorSwitch AIR |
Dimming Protocol | 0-10V, Digital |
Fixture Wattage | 14, 19, 26, 27, 29, 30, 31, 33, 37, 38, 39, 45, 48, 49, 55, 65 |
Voltage Rating | 120, 120-277, 277, 347 |
Color | White |
Mounting Type | Recessed, Surface |
Maintenance Access | Top Access |
Series | EPANL |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet EPANL Configurable and non-Configurable 2/13/2025 View Spec Sheet SMKSH and SMKSHP Surface Mount Kits for Troffers and Panels 8/14/2023 View Spec Sheet Panel Aircraft Cable Kit Spec Sheet 8/2/2023 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet EPANL_1X4_4000LM_80CRI_35K 9/6/2022 View Spectral Data Sheet EPANL_1X4_4000LM_80CRI_50K 9/6/2022 View Spectral Data Sheet EPANL_2000LMHE_80CRI_40K 9/19/2022 View Spectral Data Sheet EPANL_2X2_2000LM_80CRI_35K 9/6/2022 View Spectral Data Sheet EPANL_2X2_3400LM_80CRI_50K 9/6/2022 View Spectral Data Sheet EPANL_2X2_4000LMHE_80CRI_35K 9/6/2022 View Spectral Data Sheet Spectral Data Sheet EPANL 2X4 35K 80CRI 6/20/2023 View Spectral Data Sheet EPANL_2X4_4000LM_80CRI_35K 9/6/2022 View Spectral Data Sheet EPANL_2X4_4000LM_80CRI_50K 9/6/2022 View Spectral Data Sheet EPANL_2X4_4800_35K_80CRI 9/6/2022 View Spectral Data Sheet EPANL_2X4_6800_35K_80CRI 9/6/2022 View Spectral Data Sheet EPANL_3400LMHE_80CRI_35K 9/19/2022 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet EPANL Replacement Part Kits 11/3/2022 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 8 of 8 results
(No Products Found)EPANL 1X4 4000LMHE 80CRI 35K MIN10 ZT MVOLTEPANL 1X4 4000LMHE 80CRI 35K MIN10 ZT MVOLTLED flat panel, 1FT x 4FT, Nominal 4000 LM high efficiency, 80+ CRI, 3500K, Constant current, dimming to 10%, LED Driver 0-10V, MVOLT, 120V-277VQuantity0 inTotal at all DCs: 0No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EPANL 2X2 4000LM 80CRI 35K MIN10 ZT MVOLTEPANL 2X2 4000LM 80CRI 35K MIN10 ZT MVOLTLED flat panel, 2FT x 2FT, Nominal 4000 LM, 80+ CRI, 3500K, Constant current, dimming to 10%, LED Driver 0-10V, MVOLT, 120V-277VQuantity87 inTotal at all DCs: 87No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EPANL 2X2 4000LMHE 80CRI 35K MIN10 ZT MVOLTEPANL 2X2 4000LMHE 80CRI 35K MIN10 ZT MVOLTLED flat panel, 2FT x 2FT, Nominal 4000 LM high efficiency, 80+ CRI, 3500K, Constant current, dimming to 10%, LED Driver 0-10V, MVOLT, 120V-277VQuantity0 inTotal at all DCs: 0No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EPANL 2X2 3400LM 80CRI 40K MIN10 ZT MVOLTEPANL 2X2 3400LM 80CRI 40K MIN10 ZT MVOLTLED flat panel, 2FT x 2FT, Nominal 3400 LM, 80+ CRI, 4000K, Constant current, dimming to 10%, LED Driver 0-10V, MVOLT, 120V-277VQuantity1 inTotal at all DCs: 1No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EPANL 2X2 4800LM 80CRI 40K MIN1 MVOLT EMG NLTAIR2 RES7PDTEPANL 2X2 4800LM 80CRI 40K MIN1 MVOLT EMG NLTAIR2 RES7PDTLED flat panel, 2FT x 2FT, Nominal 4800 LM, 80+ CRI, 4000K, Constant current, dimming to 1%, MVOLT, 120V-277V, nLight emergency option, Embedded wireless controls by nLight, Networked wireless, fixture integrated PDT sensorQuantity2 inTotal at all DCs: 2No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EPANL 2X4 4000LM 80CRI 40K MIN1 ZT MVOLT E10WCP PWS1846 PWSLVEPANL 2X4 4000LM 80CRI 40K MIN1 ZT MVOLT E10WCP PWS1846 PWSLVLED flat panel, 2FT x 4FT, Nominal 4000 LM, 80+ CRI, 4000K, Constant current, dimming to 1%, LED Driver 0-10V, MVOLT, 120V-277V, E10WCP, 6FT pre-wire, 18 gauge, 3/8IN dia., 4 wire - 2 circuit, Low voltage whipQuantity2 inTotal at all DCs: 2No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EPANL 2X4 4000LM 80CRI 40K MIN10 ZT MVOLTEPANL 2X4 4000LM 80CRI 40K MIN10 ZT MVOLTLED flat panel, 2FT x 4FT, Nominal 4000 LM, 80+ CRI, 4000K, Constant current, dimming to 10%, LED Driver 0-10V, MVOLT, 120V-277VQuantity1 inTotal at all DCs: 1No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EPANL 2X4 6000LM 80CRI 40K MIN1 ZT MVOLTEPANL 2X4 6000LM 80CRI 40K MIN1 ZT MVOLTLED flat panel, 2FT x 4FT, Nominal 6000 LM, 80+ CRI, 4000K, Constant current, dimming to 1%, LED Driver 0-10V, MVOLT, 120V-277VQuantity87 inTotal at all DCs: 87No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
LED Flat Panels | Lithonia Lightin...
Lithonia Lighting® LED Flat Panels. See panels offered, view application visuals, and get links to panel pages and Panel Picker™...
VIEW PRODUCT FAMILY