text.skipToContent text.skipToNavigation

Catalog No. : ELL1-G

Description:  PVC CTD ELBOW 90D 1IN STEEL GRAY

UPC: 704508369880

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1 Inch/27 Metric, Angle 90 Degrees, Radius 5-3/4 Inch/146.05 Millimeters, Offset 8 Inch/203.20 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 13.53 Inch/343.71 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
View More View Less
For more info visit:  electrification.us.abb.com
  • A minimum .040 inch (40 mil) PVC coating on the exterior.
  • A nominal .002 inch (2 mil) blue urethane on the interior.
  • Ocal-Blue standard radius elbows are factory bent to reduce the time and wasted materials that can result from field bending.
  • Color coded thread protectors on each end.

Descriptors

Category

Electrical conduit elbow

Special Features

Color-Coded Thread Protectors for Easy Identification of Conduit Size

Application

To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting

Specifications

Material

Steel

Color

Gray

Finish

Hot-Dipped Galvanized

Classifications

Brand Name

Ocal

Standard

cULus E46453, CSA

Dimensions

Length

13.53 in , 343.71 mm

Trade Size

1 in , 27 mm

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 233 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001493 Bend for cable protection tubes

Material

Metal

Material quality

Steel

Surface protection

Hot dip galvanized

Colour

Other

Model

Rigid

Shape

Outer - and inner side plain

Inner diameter

27 mm

Angle of bow

90 °

Documents/Support Tools

Sales Drawing

Click here

Support/Tools

Click here