text.skipToContent text.skipToNavigation

Catalog No. : E98G5FN-CAR

Description:  WP CVR 50 AMP RECEPT GRAY

UPC: 34481131779

Made or assembled in Canada.

1-gang weatherproof 50 AMP Vertical Mount Single Receptacle Box Cover - Gray
View More View Less
For more info visit:  electrification.us.abb.com
  • Made or assembled in Canada.

Descriptors

Category

Electrical box covers

Special Features

Paintable surface with textured finish to hid scratches

Application

UV resistant - suitable for outdoor use.

Specifications

Material

Non-metallic

Color

Gray

Knockouts

0

Classifications

Brand Name

Carlon

Standard

UL E11461
UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002656 Cover for box/housing for built-in mounting in the wall/ceiling

Shape

Rectangular

Type of fastening

Cover for screw mounting

Model

Mounting cover

Material

Plastic

Colour

Other

With screws

N

Documents/Support Tools

Sales Drawing

Click here