text.skipToContent text.skipToNavigation

Catalog No. : E97DST

Description:  DUPLEX RECEP FLR BOX CVR-TAUPE

UPC: 34481111993

Cover for Round Floor Box, Diameter 5.69 Inches, Color Taupe, Non-Metallic, For use with Duplex Devices
View More View Less
For more info visit:  electrification.us.abb.com
  • High impact resistant thermoplastic.
  • Compatible with standard NEMA duplex and 1-1/2 Inch NPS receptacles.
  • Drill points (3/8 Inch) provided for low voltage cable pass through.
  • 1-1/4 Inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 Inch, 1/2 Inch and 1 Inch.
  • UL scrub water tested, approved for all types of finish flooring.

Descriptors

Category

Floor boxes

Special Features

High impact resistant thermoplastic.

Application

For tile and carpet applications

Specifications

Material

Non-metallic

Color

Taupe

Knockouts

0

Classifications

Brand Name

Steel City

Sub Brand

Carlon

Standard

UL E11461
UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001906 Mounting cover for underfloor draw-in box

Mounting opening

Round

Cover mounting opening

Y

Floor maintenance

Dry

Material

Other

Documents/Support Tools

Sales Drawing

Click here