text.skipToContent text.skipToNavigation

Catalog No. : E97BR

Description:  FLR BOX CVR DUPLEX/GFCI-BRASS

UPC: 34481149774

Single Door Cover for Round Floor Box, Brass, For use with GFCI and Duplex Devices
View More View Less
For more info visit:  electrification.us.abb.com
  • Screws concealed under doors.
  • Rugged construction
  • Coated with a light lacquer finish for extra protection.
  • Resistance to wear, suite for high traffic areas.
  • Gasketed for watertight applications.
  • UL scrub water tested.

Descriptors

Category

Floor boxes

Special Features

Screws concealed under doors.

Application

For tile and carpet applications

Specifications

Material

Brass

Color

Brass

Knockouts

0

Classifications

Brand Name

Steel City

Sub Brand

Carlon

Standard

UL E11461
UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here