

D-Series Flood Size 1
- Overview
- Specifications
D-Series makes floodlighting design easy with its seven unique distributions and a broad range of aiming for precise target illumination. The Size 1 is ideal for applications at low mounting heights, such as lighting from within or near the landscape. DSXF1 provides superior illumination using precision optics that offer vast design capabilities all while delivering significant energy savings and long life.
Shape | Rectangular |
Light Source | LED - Static |
Lumens | 2000 LM, 3000 LM, 4000 LM, 5000 LM, 6000 LM |
CCT / LED Color | 3000 K, 4000 K, 5000 K |
CRI | 80 |
Product Type | Floodlight |
Compliance Listing | BAA and BABA, DLC Premium, DLC Standard |
Regulatory Listing | CSA |
Dimming Protocol | 0-10V |
Fixture Wattage | 20.9, 21, 41.9, 42 |
Voltage Rating | 120-277, 347 |
Color | Beige, Black, Bronze, Gray, Green, Silver, White |
Mounting Type | Knuckle, Tenon Slipfitter, Yoke |
Series | DSXF1 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet D-Series LED Floodlight, Size 1 5/5/2025 View Spec Sheet "D-Series LED SOLAR Floodlight Outdoor Size 1 9/11/2024 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me There -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet DSXF2 LED P1 40K 70CRI 7/30/2024 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions DSXF1, 2, 3 Installation instruction sheet, Rev D 12.15.22 9/17/2024 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet DSXF1 Replacement and Repair Kits 9/19/2023 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures D-Series LED Floodlight Family Brochure 6/3/2021 View Brochures LL Buy America(n) Act and Build America, Buy America Lighting Solutions Guide 7/25/2024 View Brochures LL Comm Outdoor Quick Reference Guide 12/6/2024 View Brochures LL Comm Outdoor Top Products 5/7/2024 View Brochures LL Outdoor Lighting Specifications Solutions Guide 12/16/2022 View Brochures LL Outdoor HID Crossover Guide 4/8/2024 View Product Presentation DSXF Floodlights - Customer Presentation 6/3/2021 View Sell Sheet Size 1 Castle Museum Case Study 6/11/2013 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Product Family
Lithonia Lighting
D-Series LED Floodlights | Lithoni...
D-Series LED floodlights from Lithonia Lighting offer a site-wide floodlighting solution for architectural and general-purpose n...
VIEW PRODUCT FAMILY