text.skipToContent text.skipToNavigation

Gator Grip Connector, Yellow

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Gator GripConnector, 2-Pole 3-Wire 50A 250V Grounding, Yellow
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Gator Grip Jaws grab cord tighter as you hand turn the housing.
  • Nylon jaws grip securely, but won't damage insulation. Self-locking Dardelet Thread holds securely and assures firm clamping.
  • Fast wiring -- simply insert stranded conductors into individual wiring chambers and tighten oversized terminal screws.
  • Transparent wiring chamber cover allows visual inspection of wiring chambers to assure proper connections.
  • Sloped shoulders won't catch or snap.
  • Automatic cord centering.
  • Brilliant high-visibility yellow.
  • Neoprene Dust Seal helps keep out dirt and debris.
  • Dead front construction.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Yellow
Country Of Origin Mexico
Standard UL 498
Dimensions
Product Width US 2.63 in
Product Length US 3.57 in
Technical Information
Connection Wire Grounding
Number of Wires 3
Amperage 50 A
Number of Poles Double Pole
Wire Size 4
Voltage 250.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;