text.skipToContent text.skipToNavigation

Alternate Catalog No. : CY 3/4

Catalog No. : CY3/4

Description:  GANGBLE SWTCH BX 18C 3/4KO FLSH EAR

UPC: 785991107807

Made or assembled in Canada.

Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Ears Flush, For use with Conduit
View More View Less
For more info visit:  electrification.us.abb.com
  • Made or assembled in Canada.

Descriptors

Category

Switch box

Application

For use with conduit

Specifications

Material

Steel

Color

Silver

Cubic Capacity

18 cu in

Number Of Outlet

1

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

3 Inches Height x 2 Inches Width x 3-1/2 inches depth

Documents/Support Tools

Sales Drawing

Click here