


CPHB LED High Bay
- Overview
- Specifications
Key Features
- Ultra Compact - Up to 50% smaller than the typical high bay
- Contractor friendly design – up to 30% faster installation and cleanup
- Glare reduction optics featuring WhiteOptics® Technology allowing for maximum light output while reducing glare
- Integrated (Factory Installed) nLight® AIR controls or Field-Installable SensorSwitch™ Twist-to-Lock (TLS) Sensors
- 6kV ANSI Surge, 55°C ambient operation
- >140 Lumens Per Watt
Shape | Rectangular |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 9000 LM, 12,000 LM, 15,000 LM, 18,000 LM, 24,000 LM, 30,000 LM, 36,000 LM, 48,000 LM, 60,000 LM, Switchable |
CCT / LED Color | 3500 K, 4000 K, 5000 K, Variable |
CRI | 80 |
Product Type | High Bay |
Compliance Listing | BAA and BABA, DLC Premium |
Environmental Listing | Dry Location |
Regulatory Listing | CSA |
Dimming Protocol | 0-10V |
Fixture Wattage | 102, 103, 105, 109, 127, 133, 134, 138, 140, 150, 157, 174, 181, 195, 196, 203, 210, 217, 222, 229, 289, 296, 315, 322, 374, 381, 421, 428, 55, 61, 62, 68, 75, 82, 87, 94, 96 |
Voltage Rating | 120, 120-277, 208, 240, 277, 347, 347-480, 480 |
Color | White |
Mounting Type | Pendant, Surface, Suspended |
Series | CPHB |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select Compact Pro™ LED High Bay 3/11/2025 View Spec Sheet Compact Pro™ LED High Bay 2/21/2025 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet CPHB 18000LM 40K 80CRI SPECTRAL DATA SHEET 8/26/2024 View Spectral Data Sheet CPHB 24000LM, 36000LM, 48000LM 40K 80CRI SPECTRAL DATA SHEET 1/16/2024 View Spectral Data Sheet CPHB 24000LM, 36000LM, 48000LM 50K, 80CRI SPECTRAL DATA SHEET 7/20/2023 View Spectral Data Sheet CPHB 30000LM, 60000LM 50K 80CRI SPECTRAL DATA SHEET 1/16/2024 View Spectral Data Sheet CPHB 9000LM 30K 90CRI SPECTRAL DATA SHEET 4/3/2024 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Installation Instructions for CPHB 10/14/2024 View Installation Instructions CPHB SWITCHABLE INSTALLATION INSTRUCTIONS 5/22/2024 View Material Safety Data Sheet Material Safety Data Sheet for NiCd Batteries used in IOTA Emergency Products 11/12/2020 View Material Safety Data Sheet MSDS sheet for PS1055LCP (PS10LBP) 4/13/2022 View Material Safety Data Sheet MSDS sheet for PS1555MCP (PS15LBP) 8/22/2017 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 25 results
(No Products Found)CPHB 12LM MVOLT 40KCPHB 12LM MVOLT 40KCompact Pro High Bay, LED, 12, 000LM, 120V-277V, 4000KQuantity86 inTotal at all DCs: 373No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPHB 12LM MVOLT 50KCPHB 12LM MVOLT 50KCompact Pro High Bay, LED, 12, 000LM, 120V-277V, 5000KQuantity64 inTotal at all DCs: 322No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPHB 15LM MVOLT 40KCPHB 15LM MVOLT 40KCompact Pro High Bay, LED, 15, 000LM, 120V-277V, 4000KQuantity58 inTotal at all DCs: 251No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Videos
Compatible Products
- Controls
Product Family
Lithonia Lighting
LED High Bay Family | Lithonia Lig...
The LED high bay family from Lithonia Lighting provides reliable and customized solutions for any industrial application, featur...
VIEW PRODUCT FAMILY