

Contractor Select CNY LED Canopy
- Overview
- Specifications
The CNY LED canopy luminaire is a versatile and energy-efficient solution for replacing up to 400W HID luminaires. CNY LED provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.
Size | 10 IN |
Shape | Square |
Light Source | LED - Static |
Lumens | 5000 LM, 5500 LM, 6500 LM, 7500 LM, 8500 LM, 10,000 LM |
CCT / LED Color | 4000 K, 5000 K |
CRI | 80 |
Product Type | Canopy |
Compliance Listing | DLC Premium |
Environmental Listing | Wet Location |
Regulatory Listing | C-UL-US |
Fixture Wattage | 35, 52 |
Voltage Rating | 120-277 |
Color | Bronze, White |
Mounting Type | Surface |
Maintenance Access | Top Access |
Series | CNY |
Days To Ship | 2 or Less |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 3 results
(No Products Found)CNY LED ALO SWW2 UVOLT PE PIR DDB M2CNY LED ALO SWW2 UVOLT PE PIR DDB M2CNY, LED, Adjustable light output, Switchable CCT- 3000K, 4000K, and 5000K, 120-347V, Photocell, buttontype, Motion/ambient sensor <15FT; dims to 3V, Dark bronze finish, Master pack of 2Quantity0 inTotal at all DCs: 3883No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CNY LED ALO SWW2 UVOLT PE PIR WH M2CNY LED ALO SWW2 UVOLT PE PIR WH M2CNY, LED, Adjustable light output, Switchable CCT- 3000K, 4000K, and 5000K, 120-347V, Photocell, buttontype, Motion/ambient sensor <15FT; dims to 3V, White, Master pack of 2Quantity73 inTotal at all DCs: 815No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CNY LED ALO SWW2 UVOLT PE PIR DDB DISPLAYCNY LED ALO SWW2 UVOLT PE PIR DDB DISPLAYCNY, LED, Adjustable light output, Switchable CCT- 3000K, 4000K, and 5000K, 120-347V, Photocell, buttontype, Motion/ambient sensor <15FT; dims to 3V, Dark bronze finishQuantity36 inTotal at all DCs: 36No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less
Gallery

NEED SAME-DAY SHIPMENT OF THIS PRODUCT?
Contact your local agent or distributor.