text.skipToContent text.skipToNavigation

Alternate Catalog No. : CC 4040

Catalog No. : CC4040

Description:  CU C-TYPE COMP TAP 3/0-4/0 3/0-4/0

UPC: 783786711550

Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 Str, Wire Range Groove B: 3/0 Sol - 4/0 Str, Installation Dies F or D3, Length 1-1/16 Inch
View More View Less
For more info visit:  electrification.us.abb.com
  • Can be held in the dies or jaws of an installation tool, then hooked directly over the line enabling time saving installations.
  • Manufactured from pure electrical grade copper. Provides a highly conductive low resistant reliable connection.
  • Die references marked on connector for easy installation.

Descriptors

Category

Grounding devices or assemblies

Specifications

Conductor Material

Copper

Insulation

N

Classifications

Brand Name

Homac

Standard

UL E9809, CSA 4503

Dimensions

Length

1-1/16 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant